10" Single Blade Round Damper Zoom

10" Single Blade Round Damper

SKU:D690A1028

Brand: Honeywell

Honeywell
Qty Price
$61.45
/ each
In Stock! Ships in 24-48 Hours
(34 Available)
1

Specs

Size: 10"
Application: Heating
Cooling
Air Quality
Shape: Round
Material: Galvanized Steel
Temperature Range: 32° to 130°F
Material: Galvanized Steel
Application: Air Quality
Shape: Round

Description for Honeywell D690A1028

The D690 Round Damper is used in conventional air handling systems to control airflow in a round duct. The damper is designed for use with Honeywell ML6161 and ML7161 Direct Coupled Actuators.
Features

  • Neoprene seal for tight closing and low leakage.
  • Oilite bearings for long life.
  • 90 degree damper travel for a variety of applications.

Specifications
  • Integral Actuator: None
  • Signal, Input: None
  • Type of Blade: Single-blade, round
  • Application Type: heating, cooling, ventilating
  • Temperature Range: 32 F to 130 F
  • Maximum Approach Velocity (ft/ min): 2500 ft/min
  • Used With: ML6161, ML7161, W7751 VAV Controller
  • Tradeline Value: Tradeline

10" Single Blade Round Damper

REVIEW SNAPSHOT®

by PowerReviews
Honeywell6" Single Blade Round Damper
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great product, easy to install!

By Gdangit

from Logan, UT

Verified Buyer

Comments about 6" Single Blade Round Damper:

Easy to attach any controller up to the shaft. Identifies the air flow direction well. Anyone can use/install this product.

 
4.0

STRONG STURDY PRODUCT

By DAVE M

from EAST ORANGE, NJ

Verified Buyer

Comments about 8" Single Blade Round Damper:

THIS PRODUCT IS WELL BUILT AND SEEMS AS IF IT WILL LAST A LIFETIME EXCEPT FOR THE FOAM GASKET WHICH IS ONLY GLUED TO THE DAMPER HOUSING. WHILE THE FOAM GASKET PROVIDE A GOOD AIR TIGHT SEAL IT LIMITS THE RANGE OF AIR TEMPERATURE IN WHICH ONE CAN USE THIS PRODUCT SAFELY AND RELIABLY

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons