Description
The D690 Round Damper is used in conventional air handling systems to control airflow in a round duct. The damper is designed for use with Honeywell ML6161 and ML7161 Direct Coupled Actuators.
Features
  • Neoprene seal for tight closing and low leakage.
  • Oilite bearings for long life.
  • 90 degree damper travel for a variety of applications.

Specifications
  • Integral Actuator: None
  • Signal, Input: None
  • Type of Blade: Single-blade, round
  • Application Type: heating, cooling, ventilating
  • Temperature Range: 32 F to 130 F
  • Maximum Approach Velocity (ft/ min): 2500 ft/min
  • Used With: ML6161, ML7161, W7751 VAV Controller
  • Tradeline Value: Tradeline
Read more
Manuals (1)
Specs
Size:
12"
Application:
Heating
Cooling
Air Quality
Shape:
Round
Material:
Galvanized Steel
Temperature Range:
32° to 130°F
Material:
Galvanized Steel
Application:
Air Quality
Shape:
Round
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

5 Product Reviews

Product Q&A