TrueDRY DH150 Whole House Dehumidifier with No Control Zoom

TrueDRY DH150 Whole House Dehumidifier with No Control

SKU:DH150A100

Brand: Honeywell

Honeywell
DH150A100 has been discontinued.
Suggested Alternative:
SKU: DR120A2000
Brand: Honeywell
0

Resources

Specs

Product Type: Dehumidifier
Application: Air Quality
Capacity at AHAM (Pints): 150
Coverage (Sq Ft.): 3120
Capacity (Gallons/day): 19.75
Voltage:
?
120v
Amperage:
?
6.9
Color: White
Height: 22"
Length: 37-1/2"
Width: 20-5/8"
Cord Length: 7 ft
Accessory For: DH150 Series

Description for Honeywell DH150A100

Every homeowner is looking for increased comfort and energy efficiency, and the Honeywell TrueDRY DH150 offers both. Perfect for larger homes, TrueDRY DH150 efficiently removes up to 150 pints of moisture from the air each day. In addition to dehumidification, TrueDRY DH150 also features an integrated ventilation control that introduces fresh, filtered air into the homes as stale excess moisture is removed.

TrueDRY dehumidification systems can be ducted to dehumidify the whole home, or placed as a stand-alone unit to dehumidify specific areas, such as an attic, basement or crawl space. The TrueDRY DH150 dehumidifier utilizes refrigeration and internal air circulation to cool the incoming air stream below its dew point. This cooled and drier air is used to pre-cool the incoming air stream resulting in a significant increase in overall efficiency. After helping to cool the incoming air, the processed air is reheated by passing through the condenser coil. The heat removed by the evaporator coil is returned to the air stream, resulting in an overall temperature increase to the processed air.

Features:

  • Energy efficient - TrueDRY removes more moisture using less energy than any other equivalent model on the market
  • Integrated indoor air quality - On-board MERV 11 media filter and an integrated fresh air ventilation port provide the home with fresh outdoor air that is clean and dehumidified
  • Easy maintenance - Easy access service panels allow for quick replacement of the air filter and maintenance of internal parts
  • Includes hardware and dehumidifier

PLEASE NOTE: The product weighs 163 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

TrueDRY DH150 Whole House Dehumidifier with No Control

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTrueDRY DH150 Whole House Dehumidifier with No Control
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Unit works well. Special Kudos to Pex

By Ray R

from Aurora, OR

Verified Buyer

Comments about TrueDRY DH150 Whole House Dehumidifier with No Control:

I bought this unit as a whole house dehumidifier for my Oregon home. I tied it in to my existing HVAC system (electric heat pump). It does a great job at keeping my home at 45%. My house is built using stay-in-place foam forms filled with concrete, and I have a full basement. Before installing this product, I used several portables, which were quite noisy. The DH150 is relatively quiet, uses minimal electricity, and keeps my windows dry. After a little over one year of use, one radiator leaked and so I had to call in a technician to diagnose the problem with Honeywell. He found the problem and said he'd have to do some expensive soldering to replace that part. So I called Pex, and they quickly agreed to replace the whole unit at my request. Hats off to the folks at Pex for doing the right thing and standing behind the products they sell. I'm very pleased with the service I received after the sale.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers