TrueDRY DH150 Whole House Dehumidifier with VisionPRO IAQ Control Zoom

TrueDRY DH150 Whole House Dehumidifier with VisionPRO IAQ Control

SKU:DH150A105

Brand: Honeywell

Honeywell
DH150A105 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Product Type: Dehumidifier
Application: Air Quality
Capacity at AHAM (Pints): 150
Coverage (Sq Ft.): 3120
Capacity (Gallons/day): 19.75
Voltage:
?
120v
Amperage:
?
6.9
Color: White
Height: 22"
Length: 37-1/2"
Width: 20-5/8"
Cord Length: 7 ft
Control: VisionPRO IAQ control
Accessory For: DH150 Series

Description for Honeywell DH150A105

Every homeowner is looking for increased comfort and energy efficiency, and the Honeywell TrueDRY DH150 offers both. Perfect for larger homes, TrueDRY DH150 efficiently removes up to 150 pints of moisture from the air each day. In addition to dehumidification, TrueDRY DH150 also features an integrated ventilation control that introduces fresh, filtered air into the homes as stale excess moisture is removed.

TrueDRY dehumidification systems can be ducted to dehumidify the whole home, or placed as a stand-alone unit to dehumidify specific areas, such as an attic, basement or crawl space. The TrueDRY DH150 dehumidifier utilizes refrigeration and internal air circulation to cool the incoming air stream below its dew point. This cooled and drier air is used to pre-cool the incoming air stream resulting in a significant increase in overall efficiency. After helping to cool the incoming air, the processed air is reheated by passing through the condenser coil. The heat removed by the evaporator coil is returned to the air stream, resulting in an overall temperature increase to the processed air. The TrueDRY DH150 is controlled by a variety of 24 volt remote wired controls.

Features:

  • Energy efficient - TrueDRY removes more moisture using less energy than any other equivalent model on the market
  • Integrated indoor air quality - On-board MERV 11 media filter and an integrated fresh air ventilation port provide the home with fresh outdoor air that is clean and dehumidified
  • Easy maintenance - Easy access service panels allow for quick replacement of the air filter and maintenance of internal parts
  • Includes hardware, control, and dehumidifier

PLEASE NOTE: The product weighs 147 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

TrueDRY DH150 Whole House Dehumidifier with VisionPRO IAQ Control

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTrueDRY DH150 Whole House Dehumidifier with VisionPRO IAQ Control
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

100% Recommend this Dehumidifier

By Ray R

from Portland, OR

Verified Buyer

Comments about TrueDRY DH150 Whole House Dehumidifier with VisionPRO IAQ Control:

I installed this unit as a whole house dehumidifier in my basement, tying it into the existing furnace duct work. My home is 3450 sq ft total for the basement and main floor. I used to have two portable units that worked adequately, but were annoyingly noisy. This one works great and is MUCH more quiet than the portables. When in operation, it runs the furnace fan to circulate the air throughout the house, and you can't even hear the compressor running. The only odd things, and they are really nothing at all, are that the exit duct is a flat oval, and you have to "squish" a flexible duct to fit over it. The other is I haven't figured out a way to automatically turn off the dehumidifier during the night. As quiet as it is, I still prefer silence while I'm sleeping. I may try a timer on the power plug, but at this point I don't know if a common household outlet timer is rated to handle the amperage draw of the dehumidifier. I can, however, simply turn it off using the automatic thermostat, but I have to remember to turn it back on in the morning. Other than those, it's a fantanstic investment, in my opinion. The automatic thermostat that comes with it is easy to program and very intuitive. The unit is well built and seems of high quality. Like I said, I 100% recommend it.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers