6" Single Blade Round Damper w/ ML7161A2008 Actuator Zoom

6" Single Blade Round Damper w/ ML7161A2008 Actuator

SKU:DM7600A1005

Brand: Honeywell

Honeywell
Qty Price
$156.55
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
1

Specs

Size: 6"
Application: Heating
Cooling
Air Quality
Shape: Round
Voltage:
?
24v
Material: Galvanized Steel
Temperature Range: 32° to 130°F
Material: Galvanized Steel
Application: Air Quality
Shape: Round

Description for Honeywell DM7600A1005

The DM7600 Commercial Zone Damper is used in zoning systems to control airflow in a round duct. A Honeywell ML6161 or ML7161 Direct Coupled Actuator is factory mounted to the damper to simplify field installation.
Features

  • Neoprene seal for tight closing and low leakage.
  • Oilite bearings for long life.
  • 90 degree damper travel for a variety of applications.
  • Magnetic coupling requires no limit switches or mechanical stops.

Specifications
  • Integral Actuator: 2 to 10 Vdc or 4 to 20 mA, ML7161A2008
  • Signal, Input: 2 to 10 Vdc or 4 to 20 mA
  • Type of Blade: Single-blade, round
  • Voltage: 24 Vac
  • Application Type: heating, cooling, ventilating
  • Temperature Range: 32 F to 130 F
  • Maximum Approach Velocity (ft/ min): 2500 ft/min
  • Frequency: 50, 60 Hz
  • Timing (sec, min.): 90 sec Tradeline Value: Tradeline

6" Single Blade Round Damper w/ ML7161A2008 Actuator

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons