Description
The DM7600 Commercial Zone Damper is used in zoning systems to control airflow in a round duct. A Honeywell ML6161 or ML7161 Direct Coupled Actuator is factory mounted to the damper to simplify field installation.
Features
  • Neoprene seal for tight closing and low leakage.
  • Oilite bearings for long life.
  • 90 degree damper travel for a variety of applications.
  • Magnetic coupling requires no limit switches or mechanical stops.

Specifications
  • Integral Actuator: 2 to 10 Vdc or 4 to 20 mA, ML7161A2008
  • Signal, Input: 2 to 10 Vdc or 4 to 20 mA
  • Type of Blade: Single-blade, round
  • Voltage: 24 Vac
  • Application Type: heating, cooling, ventilating
  • Temperature Range: 32 F to 130 F
  • Maximum Approach Velocity (ft/ min): 2500 ft/min
  • Frequency: 50, 60 Hz
  • Timing (sec, min.): 90 sec Tradeline Value: Tradeline
Read more
Manuals (1)
Specs
Size:
12"
Application:
Heating
Cooling
Air Quality
Shape:
Round
Voltage:
24v
Material:
Galvanized Steel
Temperature Range:
32° to 130°F
Material:
Galvanized Steel
Application:
Air Quality
Shape:
Round
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A