24 Vac 2 pole Definite Purpose Contactor (30 A) Zoom

24 Vac 2 pole Definite Purpose Contactor (30 A)

SKU:DP2030A1003

Brand: Honeywell

Honeywell
DP2030A1003 has been discontinued.
Direct Replacement:
SKU: DP2030A1004
Brand: Honeywell

Specs

Temperature Range (F): -4° to 149°F
Coil Ratings: 24v
Application: Economy Definite Purpose Contactor

Description for Honeywell DP2030A1003

Contact Electrical Ratings (AFL @ 277, 480, 600 Vac) 30 A @ 240/277 Vac

Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:

  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Electrical Connections (main): #10 combination head screws
  • Contact Connections (coil): double 1/4 in. quick-connects
  • Dimensions (in.): 3.25" high x 3.63" wide x 3.8" deep

  • 24 Vac 2 pole Definite Purpose Contactor (30 A)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons