120 Vac 2 pole Definite Purpose Contactor (30 A) Zoom

120 Vac 2 pole Definite Purpose Contactor (30 A)

SKU:DP2030B5011

Brand: Honeywell

Honeywell
DP2030B5011 has been discontinued.
Direct Replacement:
SKU: DP2030B5012
Brand: Honeywell
0

Resources

Specs

Temperature Range (F): -4° to 149°F
Coil Ratings: 120v
Application: PowerPro Definite Purpose Contactor

Description for Honeywell DP2030B5011

Contact Electrical Ratings (AFL @ 277, 480, 600 Vac) 30 A @ 240/277 Vac

Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:

  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Coil Ratings Voltage 120 Vac
  • Poles: 2
  • Electrical Connections (main): #10 combination head screws
  • Contact Connections (coil): double 1/4 in. quick-connects
  • Dimensions (in.): 2.2" high x 3.31" wide x 2.17" deep

  • 120 Vac 2 pole Definite Purpose Contactor (30 A)

    Q&A: Ask the Questions, share answers