208 or 240 Vac 2 pole Contactor Zoom

208 or 240 Vac 2 pole Contactor

SKU:DP2040C5001

Brand: Honeywell

Honeywell
DP2040C5001 has been discontinued.
Direct Replacement:
SKU: DP2040C5002
Brand: Honeywell
0

Resources

Specs

Temperature Range (F): -4° to 149°F
Coil Ratings: 208v
240v
Application: PowerPro Definite Purpose Contactor

Description for Honeywell DP2040C5001

Contact Electrical Ratings (AFL @ 277, 480, 600 Vac): 40 A @ 240/277 Vac

Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:

  • Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life); the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Coil Ratings Voltage: 208 or 240 Vac
  • Poles: 2
  • Electrical Connections (main): #10-32 combination head screws
  • Contact Connections (coil): 1/4 in. quick-connects
  • Dimensions (in.): 2.36" high x 3.2" wide x 2" deep

  • 208 or 240 Vac 2 pole Contactor

    Q&A: Ask the Questions, share answers