24 Vac, 3 Pole Contactor Zoom

24 Vac, 3 Pole Contactor

SKU:DP3040A5002

Brand: Honeywell

Honeywell
DP3040A5002 has been discontinued.
Direct Replacement:
SKU: DP3040A5003
Brand: Honeywell
0

Resources

Specs

Coil Ratings: 24v
Poles: 3
Temperature Range (F): -4° to 149°F
Height: 3.1"
Width: 3.62"
Depth (Inches): 2.4"

Description for Honeywell DP3040A5002

This three pole definite purpose electromagnetically operated contactor provide switching for starting of induction motors.

Features:

  • Shrouded coils on 3 pole (25A to 60A) models protect the coil from harsh environmental factors
  • Moisture proof epoxy is used to encapsulate the 3 pole 75A through 120A coils
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices
  • Traditional design meets many needs
  • Full array of replacement coils, contact sets and accessories available

24 Vac, 3 Pole Contactor

Q&A: Ask the Questions, share answers