120 Vac 3 pole Contactor Zoom

120 Vac 3 pole Contactor

SKU:DP3050B5000

Brand: Honeywell

Honeywell
DP3050B5000 has been discontinued.
Direct Replacement:
SKU: DP3050B5001
Brand: Honeywell
0

Resources

Specs

Temperature Range (F): -4° to 149°F
Coil Ratings: 120v
Application: PowerPro Definite Purpose Contactor

Description for Honeywell DP3050B5000

Contact Electrical Ratings (AFL @ 277, 480, 600 Vac) 50 A @ 240/277 Vac, 480 Vac, 600 Vac

Overview:
These three pole definite purpose electromagnetically operated contactors provide switching for starting of induction motors.

Features:

  • Shrouded coils on 3 pole (25A to 60A) models protect the coil from harsh environment factors.
  • Moisture proof epoxy is used to encapsulate the 3 pole 75A through 120A coils.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Traditional design meets many needs.
  • Full array of replacement coils, contact sets and accessories available.
  • Coil Ratings Voltage: 120 Vac
  • Poles: 3
  • Electrical Connections (main): lug connectors
  • Contact Connections (coil): 1/4 in. quick-connects and #6 screws
  • Dimensions (in.): 3.1" high x 3.62" wide x 2.4" deep

  • 120 Vac 3 pole Contactor

    REVIEW SNAPSHOT®

    by PowerReviews
    Honeywell120 Vac 3 pole Contactor
     
    4.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    4.0

    good product, good price

    By baketek

    from illinois

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 120 Vac 3 pole Contactor:

          Perfect for many applications requiring contactors

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers