120 Vac 4 pole Power Pro Contactor Zoom

120 Vac 4 pole Power Pro Contactor

SKU:DP4040B5000

Brand: Honeywell

Honeywell
DP4040B5000 has been discontinued.
Direct Replacement:
SKU: DP4040B5001
Brand: Honeywell
0

Resources

Specs

Temperature Range (F): -4° to 149°F
Coil Ratings: 120v
Dimensions (WxHxD): 5" x 4.4" x 3.7"
Poles: 4
Application: PowerPro Definite Purpose Contactor
Product Type: Contactor

Description for Honeywell DP4040B5000

Overview:
Definite purpose four (40A) pole contactors provide switching for across-the-line starting of induction motors.

Features:

  • Shrouded coils on 3 pole (25A to 60A) models protect the coil from harsh environment factors.
  • Moisture proof epoxy is used to encapsulate the 3 pole 75A through 120A coils.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Traditional design meets many needs.
  • Full array of replacement coils, contact sets and accessories available.

120 Vac 4 pole Power Pro Contactor

Q&A: Ask the Questions, share answers