TrueDRY DR120 120-pint Whole House Dehumidifier Zoom

TrueDRY DR120 120-pint Whole House Dehumidifier

SKU:DR120A2000

Brand: Honeywell

Honeywell
Qty Price
$1,735.19
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
3

Specs

Product Type: Dehumidifier
Application: Air Quality
Capacity at AHAM (Pints): 120
Capacity (Gallons/day): 15
Coverage (Sq Ft.): 3500
Voltage:
?
120v
Amperage:
?
8.1
Color: Gray
Length: 25-13/16"
Width: 14-3/8"
Height: 21-3/16"

Description for Honeywell DR120A2000

Honeywell TrueDRY Whole-House Dehumidifiers are designed to help maintain proper humidity levels in the home. Lower humidity levels feel more comfortable, and helps safeguard against problems from excess moisture in the home such as mold, mildew, warped wood, peeling of paint, or musty odors. Honeywell TrueDRY Whole Home Dehumidification Systems are Energy Star rated providing efficient and economical operation.

Dehumidification
The Honeywell TrueDRY DR120 dehumidifier utilizes refrigeration and internal air circulation to cool the incoming air stream below its dew point. Water condenses and drains off the coil, sending drier air back into the house.

  • Can remove up to 120 pints/day of moisture.
  • Energy Star rated
  • Electrocoating reduces coil corrosion and helps prevent refrigerant leaks
  • Top or side ducted exhaust
  • Reduced noise during operation
  • MERV 11 air filtration

Ventilation
The Honeywell TrueDRY DR120 has a separate control for ventilation, so the powerful onboard blower can be used to efficiently bring fresh air into the house even when dehumidification is not needed. The TrueDRY DR120 has a 6" supply side damper that can be used to duct in air from the outside, or closed if not needed.

PLEASE NOTE: The product weighs 101 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

TrueDRY DR120 120-pint Whole House Dehumidifier

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTrueDRY DR120 120-pint Whole House Dehumidifier
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Solid and Quiet

By Uncle Dawg

from Blacksburg, VA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about TrueDRY DR120 120-pint Whole House Dehumidifier:

        Hardest part was cutting 10 inch holes in duct. Used snips for one and multi-tool for the other. Used several wraps of Nashua 557 to attach flex duct to take-offs. Note 3/4 inch NPT female to attach drain line. Unit was easy to transport with 2 persons; easy to slide around with one. ERV will move air through DR120 when DR120 is off. Spent 7 hours total installation time, being careful.

        • Primary use:
        • Personal
         
        4.0

        DR120 Dehumidifier works well

        By EAI

        from Tampa, FL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about TrueDRY DR120 120-pint Whole House Dehumidifier:

              Installed this product along with a new Prestige IAQ Thermostat system over the weekend by myself; fairly straight forward to install and configure. Our house is very energy efficient and has a tight building envelope so we unfortunately had very high indoor humidity prior to installing this unit [67-70%] relative humidity. After installing this unit were able to maintain a nice 45% relative humidity level.

              It took a good 4-5 days for the house to 'dry' out where the product was working 100% duty cycle, but now it runs at about 10-15% duty cycle to maintain the humidity level. So far it looks like it will add $15-20/month or so to the electric bill as the unit requires the HVAC central fan to run to be effective [3400 sqft house], which takes about a total of 1500w [HVAC Fan + this DR120 unit]. Also the unit is very quite in operation, which is good when it runs a lot!.

              If you've fixed all your other air issues, then this is a great product for the high humidity south - highly recommended. Would give 5 stars if the liters-removed/KWh was better.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons