TrueDRY DR65 65-pint Whole House Dehumidifier Zoom

TrueDRY DR65 65-pint Whole House Dehumidifier

SKU:DR65A2000

Brand: Honeywell

Honeywell
Qty Price
$961.29
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Product Type: Dehumidifier
Application: Air Quality
Capacity at AHAM (Pints): 65
Coverage (Sq Ft.): 1800
Voltage:
?
120v
Amperage:
?
5.2
Hertz: 60
Height (Inches): 16
Width: 15"
Length (Inches): 31"
Color: White
Plenum Opening: 8"
Operating Temp Range: 34°F to 135°F
Operating Humidity: 0-99% RH
Features: Energy Star Rated
Accessory For: DR65 Series
Capacity (Gallons/day): 8.12
Refrigerant Type: R-410A

Description for Honeywell DR65A2000

The Honeywell TrueDRY DR65 ensures the home is maintained at proper humidity levels through it high performance and efficiency.

Features:

  • Removes up to 65 pints (30.8 l) of water per day from the indoor air.
  • Built-in humidity control requires no additional wiring to an external control. Just plug in and go! Choice of external control options also available for centrally ducted control.
  • Energy Star rated.
Please Note: YTH9421C1010 is not included and may be purchased separately

TrueDRY DR65 65-pint Whole House Dehumidifier

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTrueDRY DR65 65-pint Whole House Dehumidifier
 
4.0

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

90%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)
          • Was this a gift?:
          • No (4)

        Most Liked Positive Review

         

        Works great

        Installed DR65 using 8" flex from/to a HVAC return chase. I run the HVAC fan at all times to equalize the temp so no need for an interface with the HVAC thermostat....Read complete review

        Installed DR65 using 8" flex from/to a HVAC return chase. I run the HVAC fan at all times to equalize the temp so no need for an interface with the HVAC thermostat. Drained it into the HVAC sewer drain using clear tubing with a loop acting as a P-trap.
        Used Aquaguard AG-1250E electronic water sensor in the custom-built drain pan. Very quiet with the flex duct attached. TN is just getting humid enough for a valid test. Presently, DR65 puts out a "pulse" of condensate about every five seconds. Seems to be doing a great job but the real test will be during a TN summer. Primary use is to keep the humidity down allowing the HVAC temp to be set to a higher (warmer) A/C temp. Hoping for a higher and drier house temp this summer. Last summer we had to set the HVAC temp colder in order to limit the humidity.

        VS

        Most Liked Negative Review

         

        Two years and went out!

        The unit works great but only used two years and started freezing up. Contacted Honeywell very poor customer service. Reached out to SupplyHouse and they were great in getting my unit replaced under...Read complete review

        The unit works great but only used two years and started freezing up. Contacted Honeywell very poor customer service. Reached out to SupplyHouse and they were great in getting my unit replaced under warranty. Guess we will see in 24 months if I had a lemon.

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

         
        5.0

        great product

        By lee ready

        from mo

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about TrueDRY DR65 65-pint Whole House Dehumidifier:

              The built in control is great

              • Primary use:
              • Business
               
              5.0

              Exceeds expectations

              By Wiggy

              from Atlantic city NJ

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about TrueDRY DR65 65-pint Whole House Dehumidifier:

                    Very quiet and completely stand alone.

                    • Primary use:
                    • Personal
                     
                    1.0

                    horrible product

                    By CA

                    from Naples

                    Pros

                      Cons

                        Best Uses

                          Comments about TrueDRY DR65 65-pint Whole House Dehumidifier:

                          This product has failed 2x in last year. It was replaced once and now we have been waiting for 2 weeks to get the part to fix the "new" one.

                          Stay away from this Honeywell product

                          • Primary use:
                          • Personal
                           
                          3.0

                          Two years and went out!

                          By Wayne

                          from Dawsonville, GA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about TrueDRY DR65 65-pint Whole House Dehumidifier:

                                The unit works great but only used two years and started freezing up. Contacted Honeywell very poor customer service. Reached out to SupplyHouse and they were great in getting my unit replaced under warranty. Guess we will see in 24 months if I had a lemon.

                                • Primary use:
                                • Personal
                                 
                                2.0

                                HONEYWELL TRUEDRY DR65

                                By MIKE

                                from NEW ORLEANS

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about TrueDRY DR65 65-pint Whole House Dehumidifier:

                                      I WAS NOT PLEASED THE UNIT LASTED ONLY (1) YEAR BEFORE HAVING PROBLEMS. DUE TO THE (5) YEAR WARRANTY, HONEYWELL AND PEX REPLACED THE UNIT FOR FREE. I WAS VERY SATISFIED WITH THE QUICK REPLACEMENT. HOPEFULLY THE REPLACEMENT UNIT WILL LAST LONGER.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      This product rocks!!

                                      By KSS

                                      from Watertown,NY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about TrueDRY DR65 65-pint Whole House Dehumidifier:

                                            Easy to setup , works better than expected!
                                            Using for apartments .... the tenants love the new
                                            technology and comfort levels provided.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            I have bought 2 of these products, they

                                            By Lou

                                            from Lookout mountain, tn

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about TrueDRY DR65 65-pint Whole House Dehumidifier:

                                                  Best dehumidifier, I have bought others and they don't compare, very quiet, bets the job done

                                                  • Was this a gift?:
                                                  • No

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  Works great

                                                  By HotinTN

                                                  from Williamson Co TN

                                                  Verified Reviewer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about TrueDRY DR65 65-pint Whole House Dehumidifier:

                                                        Installed DR65 using 8" flex from/to a HVAC return chase. I run the HVAC fan at all times to equalize the temp so no need for an interface with the HVAC thermostat. Drained it into the HVAC sewer drain using clear tubing with a loop acting as a P-trap.
                                                        Used Aquaguard AG-1250E electronic water sensor in the custom-built drain pan. Very quiet with the flex duct attached. TN is just getting humid enough for a valid test. Presently, DR65 puts out a "pulse" of condensate about every five seconds. Seems to be doing a great job but the real test will be during a TN summer. Primary use is to keep the humidity down allowing the HVAC temp to be set to a higher (warmer) A/C temp. Hoping for a higher and drier house temp this summer. Last summer we had to set the HVAC temp colder in order to limit the humidity.

                                                        • Was this a gift?:
                                                        • No

                                                        (1 of 14 customers found this review helpful)

                                                         
                                                        4.0

                                                        WAYNE from Ga

                                                        By Thacker

                                                        from Jackson, NJ

                                                        Comments about TrueDRY DR65 65-pint Whole House Dehumidifier:

                                                        in order to maintain no mold growth in your home it needs to be set at 50% or less. mold will grow at anything higher than that. I just got done with a costly remediation and will be keeping my house at 50% or less. I am in the process of buying a whole house dehumidifier and have no basis for my rating for anyone else that is looking for a review on the functionality of this unit.

                                                         
                                                        5.0

                                                        Works great

                                                        By Wayne

                                                        from Dawsonville ,GA

                                                        Verified Buyer

                                                        Comments about TrueDRY DR65 65-pint Whole House Dehumidifier:

                                                        Easy install for DIY folks. My finished basement (1000 sq ft) stays a constant 55% RH.

                                                        Displaying reviews 1-10

                                                        Back to top

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        get answers from real customers and in-house experts with AnswerBox.

                                                        4 Questions | 4 Answers
                                                        Displaying questions 1-4
                                                        • TrueDRY DR65 65-pint Whole House Dehumidifier

                                                          Q:

                                                          is there a video on how to install this unit to the furnace unit?
                                                          Asked on 10/22/2014 by Chris from Hancock,Michigan 49930

                                                          1 answer

                                                        • TrueDRY DR65 65-pint Whole House Dehumidifier

                                                          Q:

                                                          What is the weight of this unit?
                                                          Asked on 8/26/2014 by DC from Georgia

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            The unit is 65lbs.

                                                            Answered on 8/27/2014 by SupplyHouse Staff from NY
                                                        • TrueDRY DR65 65-pint Whole House Dehumidifier

                                                          Q:

                                                          What is the sound rating for the DR65 in decibels?
                                                          Asked on 5/11/2014 by SKL

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            The decibel rating of the unit varies as measured from different points. At a distance of 3 feet it is 61 at the intake, 59 at the left of the intake, 63 at the outlet and 59 at the right of the intake, and 60 on top. At a distance of 1 foot, it is 66 in the intake, 60 at the left of the intake, 71 at the outlet, 60 at the right of the intake, and 61 on top.

                                                            Answered on 5/16/2014 by SupplyHouse Staff from NY
                                                        • TrueDRY DR65 65-pint Whole House Dehumidifier

                                                          Q:

                                                          What is your warranty on the Honeywell TrueDry DR65 Whole House Dehumidifier?
                                                          Asked on 3/23/2014 by Mark from United States

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            Honeywell warrants this product to be free from defects in the workmanship or materials, under normal use and service, for a period of five (5) years from the date of purchase by the consumer.

                                                            Answered on 3/24/2014 by SupplyHouse Staff from New York
                                                        Displaying questions 1-4

                                                        Do you have a question about this product?