Description
Valves for new residential and light commercial construction, drip irrigation, and other applications requiring highly sensitive and accurate regulation. Easy DialSet® Adjustment (no gauge required)

Features
  • Dial is calibrated in 10 psi increments to allow quick and accurate adjustment of outlet pressure.
  • Flow capacity and accuracy make the DS05 suitable for potable water service and most irrigation applications.
  • High pressure (400 psi) inlet rating.
  • Non-corroding unitized cartridge contains all working parts and is easily replaceable.
  • Bronze body with stainless steel and engineered thermoplastic internal parts.
  • Balanced single seat for accurate pressure output under varying inlet pressures.
  • Inlet and outlet are internally threaded female NPT, and externally threaded for use with union assemblies.
  • Built-in strainer and thermal bypass.
  • One model can be used in low, standard or high pressure applications.


Specifications
  • Description: Threaded 1/2 in. Pressure Regulating Valve with single-union, threaded tailpiece
  • Pipe Size (in): 1/2 in.
  • Pipe Size (DN): DN15
  • Pipe Connections: Female NPT threaded inlet and outlet. Externally threaded for unions.
  • Outlet Pressure Adjustment Range (psi): 15-90 psi
  • Max. Inlet Pressure Rating (psi):400 psi
  • Materials: Bronze (body), Fabric reinforced diaphragm, Stainless steel and engineered thermoplastics.
  • Gauge Tap: none
  • Calibrated Adjustment Dial: YES
  • Dimensions (in.): 5-1/4 in. high x 3 -3/8 in. long
  • Reducing Ratio: 10:1 maximum
  • Temperature Range (F):180F
  • Union Fittings: Single union, internally threaded tailpiece. Second union available as accessories.
Read more
Specs
Size:
1/2"
Min Pressure (PSI):
15
Pressure Range:
15 to 90 psi
Max Pressure (PSI):
90
Connection Type:
Threaded
Max Inlet Pressure:
400 PSI
Temperature Range (F):
180°F MAX
Height:
5-1/4"
Material:
Bronze
Width:
4-1/16"
Gauge:
none
Application:
Heating
Reduction Ratio:
10:1 max
Features:
Calibrated Adjustment Dial
Union Fittings:
Single-Union Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

3 Product Reviews

Product Q&A