3/4" "Dialset" Female NPT Pressure Reducing Valve with Calibrated Adjustment Dial Zoom

3/4" "Dialset" Female NPT Pressure Reducing Valve with Calibrated Adjustment Dial

SKU:DS05C1030

Brand: Honeywell

Honeywell
Qty Price
$34.95
/ each
$169.75 / box (5 units x $33.95)
In Stock! Ships in 24-48 Hours
(14 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 3/4"
Min Pressure (PSI): 15
Pressure Range: 15 to 90 psi
Connection Type: Threaded
Max Pressure (PSI): 90
Max Inlet Pressure: 400 PSI
Temperature Range (F): 180°F MAX
Height: 5-1/4"
Width (Inches): 3-3/8"
Material: Bronze
Gauge: none
Application: Heating
Reduction Ratio: 10:1 max
Features: Calibrated Adjustment Dial
Union Fittings: Union Body (No Tailpieces)

Description for Honeywell DS05C1030

Valves for new residential and light commercial construction, drip irrigation, and other applications requiring highly sensitive and accurate regulation. Easy DialSet® Adjustment (no gauge required)

Features

  • Dial is calibrated in 10 psi increments to allow quick and accurate adjustment of outlet pressure.
  • Flow capacity and accuracy make the DS05 suitable for potable water service and most irrigation applications.
  • High pressure (400 psi) inlet rating.
  • Non-corroding unitized cartridge contains all working parts and is easily replaceable.
  • Bronze body with stainless steel and engineered thermoplastic internal parts.
  • Balanced single seat for accurate pressure output under varying inlet pressures.
  • Inlet and outlet are internally threaded female NPT, and externally threaded for use with union assemblies.
  • Built-in strainer and thermal bypass.
  • One model can be used in low, standard or high pressure applications.


Specifications
  • Pipe Connections: Female NPT threaded inlet and outlet. Externally threaded for unions.
  • Outlet Pressure Adjustment Range (psi): 15-90 psi
  • Materials: Bronze (body), Fabric reinforced diaphragm, Stainless steel and engineered thermoplastics.
  • Gauge Tap: none
  • Calibrated Adjustment Dial: YES
  • Dimensions (in.): 5-1/4 in. high x 3 -3/8 in. long
  • Reducing Ratio: 10:1 maximum
  • Union Fittings: Non-union body

3/4" "Dialset" Female NPT Pressure Reducing Valve with Calibrated Adjustment Dial

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons