Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial Zoom

Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial

SKU:DS05C1063

Brand: Honeywell

Honeywell
DS05C1063 has been discontinued.
Suggested Alternative:
SKU: DS06-102-LF
Brand: Honeywell

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1"
Min Pressure (PSI): 15
Pressure Range: 15 to 90 psi
Max Pressure (PSI): 90
Connection Type: Threaded
Max Inlet Pressure: 400 PSI
Temperature Range (F): 180°F MAX
Height: 5-1/4"
Material: Bronze
Width: 3-15/16"
Gauge: none
Application: Heating
Reduction Ratio: 10:1 max
Features: Calibrated Adjustment Dial
Union Fittings: Union Body (No Tailpieces)

Description for Honeywell DS05C1063

Valves for new residential and light commercial construction, drip irrigation, and other applications requiring highly sensitive and accurate regulation. Easy DialSet® Adjustment (no gauge required)

Features

  • Dial is calibrated in 10 psi increments to allow quick and accurate adjustment of outlet pressure.
  • Flow capacity and accuracy make the DS05 suitable for potable water service and most irrigation applications.
  • High pressure (400 psi) inlet rating.
  • Non-corroding unitized cartridge contains all working parts and is easily replaceable.
  • Bronze body with stainless steel and engineered thermoplastic internal parts.
  • Balanced single seat for accurate pressure output under varying inlet pressures.
  • Inlet and outlet are internally threaded female NPT, and externally threaded for use with union assemblies.
  • Built-in strainer and thermal bypass.
  • One model can be used in low, standard or high pressure applications.


Specifications
  • Description: Threaded 1 in. Pressure Regulating Valve
  • Pipe Size (in): 1in
  • Pipe Size (DN): DN25
  • Pipe Connections: Female NPT threaded inlet and outlet. Externally threaded for unions.
  • Outlet Pressure Adjustment Range (psi): 15-90 psi
  • Max. Inlet Pressure Rating (psi):400 psi
  • Materials: Bronze (body), Fabric reinforced diaphragm, Stainless steel and engineered thermoplastics.
  • Gauge Tap: none
  • Calibrated Adjustment Dial: YES
  • Dimensions (in.): 5 -1/4 in. high x 3 -15/16 in. long
  • Reducing Ratio: 10:1 maximum
  • Temperature Range (F):180F
  • Union Fittings: Non-union body

Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial

REVIEW SNAPSHOT®

by PowerReviews
HoneywellThreaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        Just as desribed

        By RAS

        from Winter Haven, FL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial:

              I am using this on an irrigation system to control pressure to the sprinklers. It is perfect and I really like the calibrted settings. Takes all the guess work away.

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              5.0

              Excellent prduct

              By Barry

              from Lake Forest, CA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial:

                    This was a direct replacement for a regulator that lasted around ten years. Took a little less than ten minutes to install and is presently working great. This model was more compact then the one I originally had but the dimensions between the threads was exactly the same and no problems occurred. Pex was extremely fast in shipping. Highly recommend.

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    High water pressure problems resolved

                    By hopeful

                    from Marysville, KS

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Threaded 3/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial:

                          Water pressure at my house was nearly 100 psi and destroyed the heat exchanger on my tankless water heater in a few years. The dial pressure setting on this product elimiinates the need for a gauge and as of now it is working very well. I have used standard pressure regulators with gauges before and had them give out in a couple of years and even blow out the pressure gauge, so I hope this one holds up!

                          • Primary use:
                          • Personal
                           
                          5.0

                          Works as planned

                          By none

                          from Cypress, TX

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial:

                                Used to reduce pressure from rain water collection pump.
                                Installation was easy, not necessary to adjust pressure, seems to hold pressure constant on discharge

                                • Primary use:
                                • Personal

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                2 Questions | 3 Answers
                                Displaying questions 1-2
                                • Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial

                                  Q:

                                  Can it be used for the pressure coming into the house for a water hose connection? The water pressure coming in is too strong for the water hose.
                                  Asked on 6/10/2014 by Dan aka Butch from Lake Ariel, PA

                                  2 answers

                                  • CUSTOMER CARE

                                    A:

                                    This valve can be used to reduce incoming water pressure within its specified pressure range (15 to 90 psi). Pressure reducing valves are normally installed on a home's water main.

                                    Answered on 6/11/2014 by SupplyHouse Staff from NY
                                  • VERIFIED BUYER

                                    A:

                                    Yes.

                                    Answered on 6/10/2014 by Anonymous
                                • Threaded 3/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial

                                  Q:

                                  Is this valve suitable for outside use mounted in a vertical
                                  orientation? Will use on a irrigation system.
                                  The line will be air pressure cleared in the winter.
                                  thanks
                                  Asked on 5/30/2011 by Carl from Denver

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    This valve can be used for irrigation applications and may be mounted in any position. Please take proper precautions to prevent water from freezing in the valve.

                                    Answered on 6/1/2011 by PexSupply Staff from NY
                                Displaying questions 1-2

                                Do you have a question about this product?