Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, sweat tailpieces) Zoom

Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, sweat tailpieces)

SKU:DS05D1047

Brand: Honeywell

Honeywell
Qty Price
$67.75
/ each
$196.05 / box (3 units x $65.35)
In Stock! Ships in 24-48 Hours
(3 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1"
Min Pressure (PSI): 15
Pressure Range: 15 to 90 psi
Connection Type: Threaded
Max Pressure (PSI): 90
Max Inlet Pressure: 400 PSI
Temperature Range (F): 180°F MAX
Height: 5-1/4"
Material: Bronze
Width: 6-1/2"
Gauge: none
Application: Heating
Reduction Ratio: 10:1 max
Features: Calibrated Adjustment Dial
Union Fittings: Double-Union Sweat

Description for Honeywell DS05D1047

Valves for new residential and light commercial construction, drip irrigation, and other applications requiring highly sensitive and accurate regulation. Easy DialSet® Adjustment (no gauge required)

Features

  • Dial is calibrated in 10 psi increments to allow quick and accurate adjustment of outlet pressure.
  • Flow capacity and accuracy make the DS05 suitable for potable water service and most irrigation applications.
  • High pressure (400 psi) inlet rating.
  • Non-corroding unitized cartridge contains all working parts and is easily replaceable.
  • Bronze body with stainless steel and engineered thermoplastic internal parts.
  • Balanced single seat for accurate pressure output under varying inlet pressures.
  • Inlet and outlet are internally threaded female NPT, and externally threaded for use with union assemblies.
  • Built-in strainer and thermal bypass.
  • One model can be used in low, standard or high pressure applications.


Specifications
  • Description: Threaded 1 in. Pressure Regulating Valve with double-union, sweat tailpieces
  • Pipe Size (in): 1 in
  • Pipe Size (DN): DN25
  • Pipe Connections: Female NPT threaded inlet and outlet. Externally threaded for unions.
  • Outlet Pressure Adjustment Range (psi): 15-90 psi
  • Max. Inlet Pressure Rating (psi):400 psi
  • Materials: Bronze (body), Fabric reinforced diaphragm, Stainless steel and engineered thermoplastics.
  • Gauge Tap: none
  • Calibrated Adjustment Dial: YES
  • Dimensions (in.): 5 -1/4 in. high x 6- 1/2 in. long
  • Reducing Ratio: 10:1 maximum
  • Temperature Range (F):180F
  • Union Fittings: Double-union, sweat tailpieces

Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, sweat tailpieces)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellThreaded 1-1/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, sweat tailpieces)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Great Product

By Pat

from Saint John new brunswick canada

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, sweat tailpieces):

        I used this on my geothermal unit to stop the loud noise of the water zone valve shutting off
        from high pressure work great put it on 15psi and now I can barely hear it coming on and off

        • Primary use:
        • Personal
         
        5.0

        Great product

        By Cdpar

        from Rocklin

        Verified Buyer

        Comments about Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, sweat tailpieces):

        High quality. Order the dual unions to make future replacement easier.

         
        5.0

        Heavy Duty

        By Tom

        from Phoenix, AZ

        Verified Buyer

        Comments about Threaded 1-1/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, sweat tailpieces):

        Heavy duty
        Includes a rubber cover to keep dust out.
        I had to use the included sweat connectors because prior brand regulator had different threads on union.

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Threaded 1-1/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, sweat tailpieces)

          Q:

          Is there a warranty for this unit? customers concern
          Asked on 11/11/2011 by Anonymous from Los Angeles

          1 answer

          • CUSTOMER CARE

            A:

            This product has a warranty of one year from the date of installation.

            Answered on 11/14/2011 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?