Threaded 1-1/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, threaded tailpieces) Zoom

Threaded 1-1/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, threaded tailpieces)

SKU:DS05D1070

Brand: Honeywell

Honeywell
DS05D1070 has been discontinued.
Suggested Alternative:
SKU: DS06-103-DUT-LF
Brand: Honeywell

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1-1/4"
Pressure Range: 15 to 150 psi
Connection Type: Threaded
Max Inlet Pressure: 400 PSI
Inlet Type: Female NPT
Outlet Type: Female Threaded (IPS)
Temperature Range (F): 180°F MAX
Height: 8-5/8"
Material: Bronze
Width: 7-15/16"
Gauge: none
Application: Heating
Reduction Ratio: 10:1 max
Features: Calibrated Adjustment Dial
Union Fittings: Double-Union Threaded

Description for Honeywell DS05D1070

Valves for new residential and light commercial construction, drip irrigation, and other applications requiring highly sensitive and accurate regulation. Easy DialSet® Adjustment (no gauge required)

Features

  • Dial is calibrated in 10 psi increments to allow quick and accurate adjustment of outlet pressure.
  • Flow capacity and accuracy make the DS05 suitable for potable water service and most irrigation applications.
  • High pressure (400 psi) inlet rating.
  • Non-corroding unitized cartridge contains all working parts and is easily replaceable.
  • Bronze body with stainless steel and engineered thermoplastic internal parts.
  • Balanced single seat for accurate pressure output under varying inlet pressures.
  • Inlet and outlet are internally threaded female NPT, and externally threaded for use with union assemblies.
  • Built-in strainer and thermal bypass.
  • One model can be used in low, standard or high pressure applications.


Specifications
  • Description: Threaded 1-1/4 in. Pressure Regulating Valve with double-union, threaded tailpieces
  • Pipe Size (in): 1-1/4 in
  • Pipe Size (DN): DN32
  • Pipe Connections: Female NPT threaded inlet and outlet. Externally threaded for unions.
  • Outlet Pressure Adjustment Range (psi): 15-90 psi
  • Max. Inlet Pressure Rating (psi):400 psi
  • Materials: Bronze (body), Fabric reinforced diaphragm, Stainless steel and engineered thermoplastics.
  • Gauge Tap: none
  • Calibrated Adjustment Dial: YES
  • Dimensions (in.): 8-5/8 in. high x 7-5/16 in. long
  • Reducing Ratio: 10:1 maximum
  • Temperature Range (F):180F
  • Union Fittings: Double-union, internally threaded tailpieces

Threaded 1-1/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, threaded tailpieces)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellThreaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, threaded tailpieces)
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        Great Product

        By Fixitman

        from Boise Idaho

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Threaded 1 1/2 in. Pressure regulator Valve with Calibrated Adjustment Dial (with double union threaded tailpieces):

              EZ install, EZ of adjustment, Simple and solid product. Priced right!!!

              • Primary use:
              • Business
               
              5.0

              Genuin Products/Professional Services

              By Mike Mansour

              from Encino, California

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Threaded 1-1/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, threaded tailpieces):

                    A pressure regulator that reduce the city extraordinay water line pressure to a normal and safe water presure going to the house and prevent any damage to the variuos appliances. A genuin German manufactured part.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Right product, right job

                    By Mac59

                    from Shiloh, IL

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, threaded tailpieces):

                          Needed to reduce incoming pressure of 145PSI.
                          Solid build. Tight seal. Installed in minutes.
                          Calibration was spot on too. Makes balancing my internal pressure a snap. Now everyone's happy. Good pressure, no banging, minimum effort.
                          Only concern is longevity .. time will tell.

                          • Primary use:
                          • Personal
                           
                          5.0

                          I would buy this product again

                          By Alice

                          from Big Sandy, MT

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Threaded 1 1/2 in. Pressure regulator Valve with Calibrated Adjustment Dial (with double union threaded tailpieces):

                                Used it on a waterline that has a high psi and needed to reduce the psi in order for a float to shut off the water in a stock tank for cattle.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Buy this product, but Shipping is aweful

                                By Wflyfishin

                                from South Pasadena, Ca.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, threaded tailpieces):

                                      When the product finally arrived, which took over 8 days, installation went smoothly.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      excellent product

                                      By ralph, the jack of all trades

                                      from la jolla, Ca

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Threaded 1 1/2 in. Pressure regulator Valve with Calibrated Adjustment Dial (with double union threaded tailpieces):

                                            this product is used for water pressure regulation and has newly improved calibration guage showing psi.

                                            • Primary use:
                                            • Personal
                                             
                                            4.0

                                            Just as advertised

                                            By P^H

                                            from Williamsburg, VA

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Threaded 1/2 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, threaded tailpieces):

                                                  I used this to regulate my water lines going into my shower. Installation was quick and easy. Dial is easy to read. Valve feels of solid construction.

                                                  • Primary use:
                                                  • Personal

                                                  Displaying reviews 1-7

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  get answers from real customers and in-house experts with AnswerBox.

                                                  2 Questions | 4 Answers
                                                  Displaying questions 1-2
                                                  • Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, threaded tailpieces)

                                                    Q:

                                                    Can this pressure regulating value be used on residential homes? Are the unions included with the value or do the unions needed to be purchased separately?
                                                    Asked on 5/25/2012 by Gary from Vista, Ca

                                                    3 answers

                                                    • VERIFIED BUYER

                                                      A:

                                                      Perfect for residential use. If you are buying the version with union(s) it
                                                      should be supplied with them. What is the exact version are you interested
                                                      in?

                                                      Answered on 5/25/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      Yes it most certainly can. Worked like a champ in our home!
                                                       

                                                      Answered on 5/25/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      Valve can be used for residential application. Unions are included.

                                                      Answered on 5/27/2012 by Anonymous
                                                  • Threaded 1-1/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, threaded tailpieces)

                                                    Q:

                                                    are these lead free?
                                                    Asked on 1/11/2011 by Julio Bonilla from Victorville, ca

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      No, they do contain lead.

                                                      Answered on 1/18/2011 by PexSupply Staff from NY
                                                  Displaying questions 1-2

                                                  Do you have a question about this product?