Threaded 1 1/4 in. Pressure regulator Valve with Calibrated Adjustment Dial (with single union, threaded tailpiece) Zoom

Threaded 1 1/4 in. Pressure regulator Valve with Calibrated Adjustment Dial (with single union, threaded tailpiece)

SKU:DS05G1085

Brand: Honeywell

Honeywell
DS05G1085 has been discontinued.
Direct Replacement:
SKU: DS06-103-SUT-LF
Brand: Honeywell

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1-1/4"
Max Pressure (PSI): 150
Pressure Range: 15 to 150 psi
Connection Type: Threaded
Max Inlet Pressure: 400 PSI
Temperature Range (F): 180°F MAX
Material: Bronze
Height: 8-5/8"
Application: Heating
Width (Inches): 6"
Gauge: none
Reduction Ratio: 10:1 max
Features: Calibrated Adjustment Dial
Union Fittings: Single-Union Threaded

Description for Honeywell DS05G1085

Valves for new residential and light commercial construction, drip irrigation, and other applications requiring highly sensitive and accurate regulation. Easy DialSet® Adjustment (no gauge required)

Features

  • Dial is calibrated in 10 psi increments to allow quick and accurate adjustment of outlet pressure.
  • Flow capacity and accuracy make the DS05 suitable for potable water service and most irrigation applications.
  • High pressure (400 psi) inlet rating.
  • Non-corroding unitized cartridge contains all working parts and is easily replaceable.
  • Bronze body with stainless steel and engineered thermoplastic internal parts.
  • Balanced single seat for accurate pressure output under varying inlet pressures.
  • Inlet and outlet are internally threaded female NPT, and externally threaded for use with union assemblies.
  • Built-in strainer and thermal bypass.
  • One model can be used in low, standard or high pressure applications.


Specifications
  • Description: Threaded 1-1/4 in. Pressure regulator Valve with single union, threaded tailpiece and gauge tap
  • Pipe Size (in): 1-1/4 in
  • Pipe Size (DN): DN32
  • Pipe Connections: Female NPT threaded inlet and outlet. Externally threaded for unions.
  • Outlet Pressure Adjustment Range (psi): 15-90 psi
  • Max. Inlet Pressure Rating (psi):400 psi
  • Materials: Bronze (body), Fabric reinforced diaphragm, Stainless steel and engineered thermoplastics.
  • Gauge Tap: none
  • Calibrated Adjustment Dial: YES
  • Dimensions (in.): 8-5/8 in. high x 6 in. long
  • Reducing Ratio: 10:1 maximum
  • Temperature Range (F):180F
  • Union Fittings: Single union, internally threaded tailpiece. Second union available as accessories.

Threaded 1 1/4 in. Pressure regulator Valve with Calibrated Adjustment Dial (with single union, threaded tailpiece)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellThreaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with single-union, threaded tailpiece)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Presssures down

By No Plumber

from New Mexico

Verified Buyer

Comments about Threaded 3/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with single-union, threaded tailpiece):

Need a PRV since water pressure was 100+ - worked great, delivered fast

 
5.0

Excellent device

By Scott

from NEw Jersey

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Threaded 1/2 in. Pressure Regulating Valve with single-union, threaded tailpiece:

        I applied the valve to a Steam Shower to lower the pressure. It was the easiest way to do the job.

        • Primary use:
        • Personal

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        4 Questions | 7 Answers
        Displaying questions 1-4
        • Threaded 1/2 in. Pressure Regulating Valve with single-union, threaded tailpiece

          Q:

          Will this product help to increase incoming low pressure into the home?
          Thanks
          Rae
          Asked on 10/10/2012 by Rae from San Juan PR

          4 answers

          • A:

            No, it will only reduce the incoming pressure.

            Answered on 2/5/2013 by Bsquared from Newport, RI
          • VERIFIED BUYER

            A:

            It is not made to increase but decrease pressure. I used it for a steam bath machine, it needs a certain pressure to work properly and my house pressure was to high. There are a few things you can do to increase pressure but it depends on what you have in your house. If filters are used you might need to change them more often or if a well is being used and you have a holding tank, increase the pressure on the gauge to 60 lbs. Other ways are to increase the size of your piping to 3/4' all around the house put that is a major project.

            Answered on 10/10/2012 by Anonymous
          • VERIFIED BUYER

            A:

            No, the Pressure Regulating Valve only allows a maximum PSI output to the domestic water system per the level determined by the setting that you select. Assuming the input and output pipes are of the same diameter, the maximum pressure outputted from the valve will never exceed the pressure level that is coming into the valve.
            Resolving low water pressure issues typically requires either a new solution at your water source, such as a stronger pump and/or larger pipe for well systems or possibly a larger diameter feed pipe for public water systems. Aside from these options, the only real solution for low water pressure is a more complex configuration of a booster pump with an attached tank. In this option, the pump applies additional pressure to water that is temporarily stored in the tank which is then outputted to the domestic water system. This application would also have its own limitations in that the higher pressure for each usage cycle would only last as long as the pump & tank are able to provide enough water volume to maintain the increased pressure.

            Answered on 10/10/2012 by Anonymous
          • VERIFIED BUYER

            A:

            No. Regulators lower pressure. If you already have a regulator in your house it may no longer be working properly. If that is the case then replacing it may help.
            If you do not have a faulty regulator then you need to install a booster pump to increase your house pressure.
            Sent from my iPhone

            Answered on 10/11/2012 by Anonymous
        • Threaded 1/2 in. Pressure Regulating Valve with single-union, threaded tailpiece

          Q:

          Will this product help to increase incoming low pressure into the home?
          Thanks
          Rae
          Asked on 10/10/2012 by Rae from San Juan PR

          1 answer

          • CUSTOMER CARE

            A:

            This valve is only designed to decrease pressure. You may want to consider a pressure-boosting pump.

            Answered on 10/23/2012 by PexSupply Staff from NY
        • Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with single-union, threaded tailpiece)

          Q:

          Can I install this prv in a vertical riser or it must be installed in horizontal position to function properly.

          at what gpm is this valve rated for?
          Asked on 1/17/2012 by gerardo from new britain ct.

          1 answer

        • Threaded 3/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with single-union, threaded tailpiece)

          Q:

          IF THE IMCOMING PRESSURE INCREASE'S WILL IT STILL MANTAIN A PRESET PRESURE??
          Asked on 2/4/2011 by ARCHIE from OHIO

          1 answer

          • CUSTOMER CARE

            A:

            Yes, it will.

            Answered on 2/9/2011 by PexSupply Staff from NY
        Displaying questions 1-4

        Do you have a question about this product?