Threaded 2 in. Pressure regulator Valve (with Double-union, sweat tailpieces) Zoom

Threaded 2 in. Pressure regulator Valve (with Double-union, sweat tailpieces)

SKU:DS06D1029

Brand: Honeywell

Honeywell
DS06D1029 has been discontinued.
Direct Replacement:
SKU: DS06-105-DUS-LF
Brand: Honeywell

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 2"
Pressure Range: 15 to 130 psi
Connection Type: Threaded
Max Pressure (PSI): 130
Max Inlet Pressure: 400 PSI
Min Pressure (PSI): 15
Temperature Range (F): 180°F MAX
Height: 11-13/16"
Material: Bronze
Width: 9-3/16"
Gauge: (2) 1/4" NPT
Application: Heating
Reduction Ratio: 10:1 max
Features: Calibrated Adjustment Dial
Union Fittings: Double-Union Threaded

Description for Honeywell DS06D1029

High quality pressure regulating valve that maintains a constant outlet pressure over a wide range of inlet supply pressures. Includes calibrated outlet pressure set dial that allows outlet pressure adjustments without the use of a gauge in most applications. Easy DialSet® Adjustment (no gauge required)

Features

  • Ideally suited for potable water and irrigation applications requiring accurate regulation. li>Wide outlet pressure range, high inlet pressure, and compact design allow flexibility in installation and application.
  • Non-corroding unitized cartridge contains all working parts and is easily replaceable.
  • Includes built-in strainer and thermal bypass.
  • Balanced seat construction provides superior pressure regulation.
  • Gauge tapped.


Specifications
  • Description: Threaded 2 in. Pressure regulator Valve
  • Pipe Size (in): 2 in
  • Pipe Size (DN): DN50
  • Pipe Connections: Female NPT threaded inlet and outlet. Externally threaded for unions.
  • Outlet Pressure Adjustment Range (psi): 15-90 psi
  • Max. Inlet Pressure Rating (psi):400 psi
  • Materials: Bronze (body), Fabric reinforced diaphragm, Stainless steel and engineered thermoplastics.
  • Gauge Tap: 1/4 in. NPT (two, one on each side of body).
  • Calibrated Adjustment Dial: YES
  • Dimensions (in.): 11-13/16 in. high x 10-3/16 in. long
  • Reducing Ratio: 10:1 maximum
  • Temperature Range (F):180F
  • Union Fittings: Double-union, internally threaded tailpieces

Threaded 2 in. Pressure regulator Valve (with Double-union, sweat tailpieces)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellThreaded 1-1/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, sweat tailpieces)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Great Product

By Pat

from Saint John new brunswick canada

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, sweat tailpieces):

        I used this on my geothermal unit to stop the loud noise of the water zone valve shutting off
        from high pressure work great put it on 15psi and now I can barely hear it coming on and off

        • Primary use:
        • Personal
         
        5.0

        Great product

        By Cdpar

        from Rocklin

        Verified Buyer

        Comments about Threaded 1 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, sweat tailpieces):

        High quality. Order the dual unions to make future replacement easier.

         
        5.0

        Heavy Duty

        By Tom

        from Phoenix, AZ

        Verified Buyer

        Comments about Threaded 1-1/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, sweat tailpieces):

        Heavy duty
        Includes a rubber cover to keep dust out.
        I had to use the included sweat connectors because prior brand regulator had different threads on union.

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Threaded 1-1/4 in. Pressure Regulating Valve with Calibrated Adjustment Dial (with double-union, sweat tailpieces)

          Q:

          Is there a warranty for this unit? customers concern
          Asked on 11/11/2011 by Anonymous from Los Angeles

          1 answer

          • CUSTOMER CARE

            A:

            This product has a warranty of one year from the date of installation.

            Answered on 11/14/2011 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?