8" Round Motorized Fresh Air Damper Zoom

8" Round Motorized Fresh Air Damper

SKU:EARD8

Brand: Honeywell

Honeywell
Qty Price
$106.95
/ each
$299.85 / box (3 units x $99.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 8"
Material: Galvanized Steel
Application: Air Quality
Voltage:
?
24v
Motor: Spring Open
Power Closed
Reversible
Motor Mount: Top
Side
Motor Timing: 10 seconds Spring Return
30 Seconds Power Closed
Shape: Round
Wires to Motor: 2

Description for Honeywell EARD8

The EARD8 is an eight inch round damper with a 24 Vac powered-open/spring-closed motor. It is used for fresh air intake for ventilation or for combustion makeup air.
Product Features:

  • Adjustable damper position range stops
  • Single-blade damper
  • Shipped as power open/spring return closed damper
  • Galvanized steel
  • Quiet operation
  • Can be field-converted to power closed/spring return open damper
  • Blade closes off tightly against gasket for minimal leakage
  • Male (crimped) and female (uncrimped) ends to connect to any rigid or flexible round duct

Product Specifications:
  • Description: Spring Return Round Damper
  • Application: Fresh Air Damper
  • Shape: Round
  • Motor Mount: Side
  • Motor Mount: Top
  • Motor Type: Power open, spring closed, reversible
  • Motor Timing: 30 seconds power closed/10 seconds spring return
  • Wires to Motor: 2
  • Other Motor Information: Range stops
  • Voltage: 24V
  • Size: 8 in.

8" Round Motorized Fresh Air Damper

REVIEW SNAPSHOT®

by PowerReviews
Honeywell6" Round Motorized Fresh Air Damper (DH90)
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

Great for gas garage heaters

By Dave

from Rochester, Minnesota

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 6" Round Motorized Fresh Air Damper (DH90):

        I installed Mr Heater garage heaters in my workshop and garage. The Honeywell EARD6 allows a 6" duct to the outside air to be opened up only when the heater is actually running. This provides fresh outside air for proper combustion of the heater. The heater thermostat provides 24vac to the coil of a RAC24 relay which provides 24vac from a seperate transformer to operate the air damper. Works great.

        • Primary use:
        • Personal
         
        5.0

        Nice product, works with VisionPro IAQ

        By Fresh air lover

        from Los Angeles, CA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 6" Round Motorized Fresh Air Damper (DH90):

              Installed the damper with a VisionPro IAQ 9000 thermostat. Works very well on a whole house ventilation mode. The idea was to use some extra air through the AC system instead of opening the windows (and getting the really hot summer air). Installed a 12" filter along to keep the damper clean. Highly recommend it.

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              5.0

              I was expecting junk.

              By Joe Bryan

              from Tampa, FL

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 6" Round Motorized Fresh Air Damper (DH90):

                    I am impressed with the quality of this damper. It is a heavy gauge steel, the motor is silent and the damper moves free and seals tight against the foam seat. It is easily adjustable and a breeze to wire. I would recommend this product to anyone. [...]

                    • Primary use:
                    • Business
                     
                    4.0

                    Good product - need general instructions

                    By Terry

                    from Frederick, MD

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 6" Round Motorized Fresh Air Damper (DH90):

                          Great product but installation instructions did NOT include standard thermostats, furnaces and air conditioners. Took a lot of trial and error to get the damper to work! Honeywell should include installation instructions for conventional furnaces and air conditioners.

                          • Primary use:
                          • Business
                           
                          5.0

                          Well constructed damper

                          By RDfix

                          from Stuart,FL

                          Verified Buyer

                          Comments about 8" Round Motorized Fresh Air Damper:

                          As I said the damper is well constructed with semi-crimped ends so they can be adapted to inside or outside mounting to ducting. The motor is also easy to replace.

                           
                          5.0

                          Well made-what you expect from Honeywell

                          By Jay Hinshaw

                          from Chicago

                          Verified Buyer

                          Comments about 5" Round Motorized Fresh Air Damper:

                          I used this to get outside make-up air into my old house furnace room, to reduce amount of treated air from the house going through the furnace and up the chimney. Works great. Seals pretty well when closed to keep cold air out when furnace is off. Powered it directly from the house thermostat; only draws about 1/4 amp, so no problem there.

                           
                          5.0

                          Well built

                          By Dale

                          from Maryland

                          Verified Buyer

                          Comments about 5" Round Motorized Fresh Air Damper:

                          Works smooth and queitly. Heavy gage material.

                          Displaying reviews 1-7

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          3 Questions | 15 Answers
                          Displaying questions 1-3
                          • 6" Round Motorized Fresh Air Damper (DH90)

                            Q:

                            Can this be wired to open/close off of a light switch?
                            Asked on 5/9/2014 by a from United States

                            3 answers

                            • VERIFIED BUYER

                              A:

                              Should be, if it is a 24 volt motor you will need a transformer, like for a
                              doorbell
                              Nick Duval, President
                              City Wide Sheet Metal, Inc

                              Answered on 5/12/2014 by Anonymous
                            • VERIFIED BUYER

                              A:

                              Yes.
                              If it is a 120 volt, spring return actuator then yes. Simply wire it like you would a light fixture.
                              If it is a 24 volt, spring return actuator then you can still do it, but you'll need a 24 volt transformer.
                              If it is modulating (3-wire) you'll have to do a bit of fancy wiring but it would still be do-able.
                              John Easterling
                              Mechanical Engineer
                              Heliocentric

                              Answered on 5/11/2014 by Anonymous
                            • VERIFIED BUYER

                              A:

                              By "light switch" if you mean a 110 vac switch, the answer is no. The unit does not run on 110 vac directly. You need to use a step down transformer. If you wire the primary side of the transformer to the "light switch", the secondary side which is wired to the damper will open / close to follow the "light switch".
                              Sent from my iPad

                              Answered on 5/9/2014 by Anonymous
                          • 6" Round Motorized Fresh Air Damper (DH90)

                            Q:

                            Do I also need to purchase a transformer ?
                            Asked on 8/19/2013 by Jerry from Missouri

                            9 answers

                            • VERIFIED BUYER

                              A:

                              This damper is required to be connected to a control system, most control systems will have powered ports to run the damper. I hope this helps

                              Answered on 8/26/2013 by Anonymous
                            • VERIFIED BUYER

                              A:

                              Jerry,
                              I chose to do so so as not to overload the transformer in my furnace.

                              Answered on 8/25/2013 by Anonymous
                            • VERIFIED BUYER

                              A:

                              Jerry,
                              This damper comes with a 24vac motor which can be powered off the transformer off your hvac system.
                              Randy Dunham

                              Answered on 8/19/2013 by Randy D. from Lincoln, NE
                            • VERIFIED BUYER

                              A:

                              You should not need to add a transformer. This damper operates on the nominal 24 volts that is the same as most thermostats. Your Furnace/AC unit should already have a transformer to supply 24 volts to the thermostat(s). You obtain the electrical feed for the damper from the 24 volt
                              Jay
                              Sent from my iPhone

                              Answered on 8/19/2013 by Anonymous
                            • VERIFIED BUYER

                              A:

                              It will require a power supply. Could be AC or DC.
                              Sent from my iPhone

                              Answered on 8/19/2013 by Anonymous
                            • VERIFIED BUYER

                              A:

                              damper requires 24 vac power which can usually come from the appliance that damper is installed on. Or purchased separately.

                              Answered on 8/19/2013 by Iceman from Michigan
                            • VERIFIED BUYER

                              A:

                              Yes you need a low voltage transformer.
                              Sent from my iPad

                              Answered on 8/19/2013 by Anonymous
                            • VERIFIED BUYER

                              A:

                              Your system has 24vac control, right? So you don't need it...

                              Answered on 8/19/2013 by Anonymous
                            • VERIFIED BUYER

                              A:

                              Yes you must provide the proper power. Does not come with a transformer.
                              Dusty Dickey via Blackberry
                              Sercel, Inc.

                              Answered on 8/19/2013 by Anonymous
                          • 8" Round Motorized Fresh Air Damper

                            Q:

                            Is there a difference in the motor between the 8 inch round motorized fresh air damper, and the 5 in round motorized damper? I have a motor that has gone out my damper, and am just really interested in a replacement motor. My current brand is not a honeywell, but it sounds like the mechanics are the same- motorized open, spring return for closed.
                            Asked on 3/26/2012 by Travis from Bothell, WA

                            3 answers

                            • VERIFIED BUYER

                              A:

                              The motor should be same on both dampers.

                              Answered on 3/26/2012 by Another PexSupply Customer
                            • VERIFIED BUYER

                              A:

                              Travis,
                              I do not have a 5" damper, but I can tell you that Damper Actuator (damper motor assembly) is the same on both the 6" and 8" Honeywell units.
                              My guess is that they are the same (companies would rather produce one piece versus many). Hope this helps.
                              Randy Dunham

                              Answered on 3/26/2012 by Randy D. from Lincoln, NE
                            • VERIFIED BUYER

                              A:

                              It's the same motor for either size damper.

                              Answered on 4/13/2012 by Another PexSupply Customer
                          Displaying questions 1-3

                          Do you have a question about this product?