Media Air Cleaner - 16" x 25" (1400 cfm) Zoom

Media Air Cleaner - 16" x 25" (1400 cfm)

SKU:F100F2002

Brand: Honeywell

Honeywell
Qty Price
$88.95
/ each
$257.85 / box (3 units x $85.95)
In Stock! Ships in 24-48 Hours
(17 Available)
3

Resources

Specs

MERV: 11
Filter Size: 16" x 25"
Application: Air Quality
Mount: Duct Mount
Features: FC100A Filter
Air Flow Capacity (CFM): 1400
Replacement Filters: FC100C1009

Description for Honeywell F100F2002

Product Overview:

  • The F100F Media Air Cleaner captures a significant amount of the airborne particles from the air circulated through the unit. It is recommended as the basic minimum air quality product.
  • The F100F Media Air Cleaner includes cabinet, access door and FC100A pleated media filter

Product Features:
  • High efficiency media filter captures particles as small as 0.3 microns
  • Applicable to all gas, oil and electric forced air furnaces and to compressor cooling up to 5 tons
  • Mounts in the return air duct
  • Rugged zinc-coated, roll-formed cabinet resists corrosion and can support weight of residential furnace and evaporator coil
  • Requires no electrical connections
  • Mounts in any position
  • Requires no maintenance except periodic media filter replacement
  • Quick and easy media filter replacement
  • Later upgrade to higher performing media or electronic air cleaner is easy

Product Specifications:
  • Description: Entry level Media air cleaner, 4 inch extended Media
  • Application: Duct mounted
  • Dimensions (in.): 16 in. x 25 in.
  • Dimensions (mm): 406 mm x 635 mm
  • Airflow Max.-Capacity (cfm): 1400 cfm
  • Airflow Max.-Capacity (m3/hr): 2380 m3/hr
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999
  • Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns
  • Fractional Efficiency: E1=25%, E2=62%, E3=85%
  • Replacement Filters: FC100A1029, FC200E1029, FC100C1009
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 10
  • Static Pressure Drop (in. w.c.): 0.23 at 500 FPM
  • Additional Features: Includes FC100A Filter
  • Type or Air Cleaner: Media Air Cleaner
  • Approvals, Underwriters Laboratories Inc: Filter Element: UL Listed, UL900, Class 2

Media Air Cleaner - 16" x 25" (1400 cfm)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellMedia Air Cleaner - 16" x 25" (1400 cfm)
 
4.6

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        Media Air Cleaner

        By John

        from Cleveland, OH

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Media Air Cleaner - 16" x 25" (1400 cfm):

              I installed the Media Air Cleaner on a recently installed replacement furnace. Fairly easy install, although I needed to modify the return air ductwork because of the width. It has a easy to open door that has a foam gasket. The replacement filters are readily available.

              • Primary use:
              • Personal
               
              4.0

              Solid Unit

              By Georgio Caparella

              from Carmel, IN

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Media Air Cleaner - 16" x 25" (1400 cfm):

                    I installed this myself after moving into our new house this past winter. The previous furnace required a funky filter size, which the previous owners didn't even bother with replacing with the right size. I installed this inline with the return, taped all the seams to the old ductwork, and it's worked flawlessly. This took about 3-4 hours, but I was being extra careful since it was my first real time working with HVAC sheetmetal.

                    My only complaint is that the access door can be a little difficult to remove, but it's not too bad.

                    Also, it would be nice to see all of these units come with a simple liquid manometer to determine when the filter needs to be changed. (I believe this is a filter-specific specification, but a simple liquid manometer would suffice for any filter installed.) As it is, I'm going to retrofit a radon mitigation manometer into the ductwork to keep an eye it.

                     
                    4.0

                    Good Honeywell unit!

                    By Aaron

                    from Collegeville, PA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Media Air Cleaner - 16" x 25" (1400 cfm):

                          This Honeywell unit offers good air cleaning for a filter media unit without the complexity or hassle of electronically based units. The installation was fairly simple and the performance has been quite good!

                          • Primary use:
                          • Personal
                           
                          5.0

                          Good product

                          By Jim

                          from NJ

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Media Air Cleaner - 20" x 20" (1400 cfm):

                                Nice product, does the work of whole house vacuum cleaner!

                                • Primary use:
                                • Business

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                If you have alergies, you need this!

                                By maxivolt

                                from Mandeville, LA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Media Air Cleaner - 16" x 20" (1200 cfm):

                                      Installs in return air duct next to blower. I easily installed it (I am an electrician, although no power is required for this model). No chance of any dirt pulled into the unit by a leaking return aid duct. The best and expensive return air grill filters cannot do what this unit can do. All air passes through the air cleaner and the filter picks up the dirt.
                                      You should also clean and sanatize the plenum, the ducts, the duct boxes and vents. I hired a company that specalizes in this work.
                                      You will breathe better and notice less dust on the furniture.
                                      Everything about the unit is great; just make sure you purchase the correct size so you do not restrict the air flow.

                                      • Primary use:
                                      • Personal

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Honeywell Media Air Cleaned

                                      By Gem

                                      from Mountgonery, TX

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Media Air Cleaner - 25" x 20" (2000 cfm):

                                            I have three systems in my home. I had filter grills for the return's. I removed the filter grills and replaced them with a return grill without filters. I installed the Honeywell media air whole house air cleaner on each system.They not only reduced the static pressure the system's are so quit now it's hard to hear if the unit is running or not.The house stays cleaner and better yet it has reduced my electric bill.

                                            • Primary use:
                                            • Personal

                                            (0 of 1 customers found this review helpful)

                                             
                                            5.0

                                            Good product

                                            By Cooper

                                            from San Antonio

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Media Air Cleaner - 16" x 25" (1400 cfm):

                                                  Service was good and shipping was quick.

                                                  • Primary use:
                                                  • Personal

                                                  (0 of 1 customers found this review helpful)

                                                   
                                                  4.0

                                                  Good solution, nicely made

                                                  By mpuman

                                                  from Pittsburgh

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Media Air Cleaner - 20" x 25" (2000 cfm):

                                                        Nice product at a great price from PexSupply. Elsewhere can be up to 3x more!

                                                        • Primary use:
                                                        • Business

                                                        Displaying reviews 1-8

                                                        Back to top

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        get answers from real customers and in-house experts with AnswerBox.

                                                        2 Questions | 8 Answers
                                                        Displaying questions 1-2
                                                        • Media Air Cleaner - 16" x 20" (1200 cfm)

                                                          Q:

                                                          Does this package include a filter?
                                                          Asked on 9/9/2013 by Matt1234

                                                          7 answers

                                                          • CUSTOMER CARE

                                                            A:

                                                            This unit includes an FC100A1003 media air filter.

                                                            Answered on 10/1/2013 by PexSupply Staff from NY
                                                          • VERIFIED BUYER

                                                            A:

                                                            Yes. Includes 1 Filter.

                                                            Answered on 9/11/2013 by Anonymous
                                                          • VERIFIED BUYER

                                                            A:

                                                            It's been some time, but I believe one filter is included.  Do a careful read on the description. I think my response will be confirmed.

                                                            Answered on 9/11/2013 by Anonymous
                                                          • VERIFIED BUYER

                                                            A:

                                                            Yes, this package includes filter.

                                                            Answered on 9/11/2013 by Anonymous
                                                          • VERIFIED BUYER

                                                            A:

                                                            Yes, it comes with one filter.

                                                            Answered on 9/10/2013 by Anonymous
                                                          • VERIFIED BUYER

                                                            A:

                                                            When I received the one I ordered, a filter came with it. The filters last about a year ,if you use a random fan circulation, less.

                                                            Answered on 9/9/2013 by Anonymous
                                                          • VERIFIED BUYER

                                                            A:

                                                            Yes

                                                            Answered on 9/9/2013 by Anonymous
                                                        • Media Air Cleaner - 16" x 20" (1200 cfm)

                                                          Q:

                                                          How often do these filters have to be replaced?
                                                          Asked on 6/10/2011 by sherry

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            You will need to replace the filters at least once a year. The manufacturer recommends that you do it every 6 months (once before heating season and once before cooling season). If you are using an atomizing humidifier, you may need to replace the filters more often.

                                                            Answered on 6/14/2011 by PexSupply Staff from NY
                                                        Displaying questions 1-2

                                                        Do you have a question about this product?