Description
Product Overview:
  • The F100F Media Air Cleaner captures a significant amount of the airborne particles from the air circulated through the unit. It is recommended as the basic minimum air quality product.
  • The F100F Media Air Cleaner includes cabinet, access door and FC100A pleated media filter

Product Features:
  • High efficiency media filter captures particles as small as 0.3 microns
  • Applicable to all gas, oil and electric forced air furnaces and to compressor cooling up to 5 tons
  • Mounts in the return air duct
  • Rugged zinc-coated, roll-formed cabinet resists corrosion and can support weight of residential furnace and evaporator coil
  • Requires no electrical connections
  • Mounts in any position
  • Requires no maintenance except periodic media filter replacement
  • Quick and easy media filter replacement
  • Later upgrade to higher performing media or electronic air cleaner is easy

Product Specifications:
  • Description: Entry level Media air cleaner, 4 inch extended Media
  • Application: Duct mounted
  • Dimensions (in.): 16 in. x 20 in.
  • Dimensions (mm): 406 mm x 508 mm
  • Airflow Max.-Capacity (cfm): 1200 cfm
  • Airflow Max.-Capacity (m3/hr): 2040 m3/hr
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999
  • Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns
  • Fractional Efficiency: E1=25%, E2=62%, E3=85%
  • Replacement Filters: FC100A1003, FC200E1003, POPUP1620
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 10
  • Static Pressure Drop (in. w.c.): 0.23 at 500 FPM
  • Additional Features: Includes FC100A Filter
  • Type or Air Cleaner: Media Air Cleaner
  • Approvals, Underwriters Laboratories Inc: Filter Element: UL Listed, UL900, Class 2
Read more
Manuals (2)
Specs
MERV:
11
Filter Size:
16" x 20"
Application:
Air Quality
Mount:
Duct Mount
Features:
FC100A Filter
Air Flow Capacity (CFM):
1200
Replacement Filters:
FC200E1003
POPUP1620
×

Replacement Parts (3)

HVAC Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

13 Product Reviews

Product Q&A