Ultra Media Air Cleaner - 16" x 25" (1400 cfm) Zoom

Ultra Media Air Cleaner - 16" x 25" (1400 cfm)

SKU:F200E1029

Brand: Honeywell

Honeywell
F200E1029 has been discontinued.
Direct Replacement:
SKU: F200F2002
Brand: Honeywell
0

Resources

Specs

Filter Size: 16" x 25"
Application: Air Quality
Mount: Duct Mount
Features: RF AIRWATCH indicator
Pressure Sensor
FC200E Filter
Air Flow Capacity (CFM): 1400
Replacement Filters: POPUP1625
FC200E1029

Description for Honeywell F200E1029

Product Overview:

  • The F200E Media Air Cleaner captures a significant amount of the airborne particles from the air circulated through the unit. It is a recommended high efficiency media air quality product.
  • The F200E Media Air Cleaner includes cabinet, access door and FC200E pleated media filter, and W8600B RF Airwatch Indicator.

Product Features:
  • W8600B RF AIRWATCH filter change indicator included
  • Integral pressure sensors signal when filter change is required based on increased pressure drop threshold at filter
  • Filter change status is transmitted to wall-mounted RF AIRWATCH Indicator
  • High efficiency charged-media filter captures particles as small as 0.3 microns
  • Applicable to all gas, oil and electric forced air furnaces and to compressor cooling up to 5 tons
  • Mounts in the return air duct
  • Rugged zinc-coated, roll-formed cabinet resists corrosion and can support weight of residential furnace and evaporator coil
  • Requires no electrical connections
  • Mounts in any position
  • Requires no maintenance except periodic media filter replacement
  • Quick and easy media filter replacement
  • Later upgrade to higher performing media or electronic air cleaner is easy

Product Specifications:
  • Description: High efficiency Media air cleaner, 4 inch extended Media
  • Application: Duct mounted
  • Dimensions (in.): 16 in. x 25 in.
  • Dimensions (mm): 406 mm x 635 mm
  • Airflow Max.-Capacity (cfm): 1400 cfm
  • Airflow Max.-Capacity (m3/hr): 2380 m3/hr
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999
  • Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns
  • Fractional Efficiency: E1=63%, E2=90%, E3=97%
  • Replacement Filters: FC100A1029, FC200E1029, POPUP1625
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 13
  • Static Pressure Drop (in. w.c.): 0.28 at 500 FPM
  • Additional Features: Includes FC200E high efficiency Filter, pressure sensor and RF AIRWATCH indicator
  • Type of Air Cleaner: Media Air Cleaner
  • Approvals, Underwriters Laboratories Inc: Filter Element: UL Listed, UL900, Class 2

Ultra Media Air Cleaner - 16" x 25" (1400 cfm)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellUltra Media Air Cleaner - 16" x 25" (1400 cfm)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Good alternative to full electronic

        By TRL

        from Columbia, MD

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Ultra Media Air Cleaner - 20" x 25" (2000 cfm):

              Install can be difficult depending on where you locate it. Recommend directly to blower if possible.

              • Primary use:
              • Personal
               
              5.0

              Great Product

              By John M

              from Richmond, VA

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about Ultra Media Air Cleaner - 16" x 25" (1400 cfm):

                    Installed while replacing an old gas furnace\ac unit with a new 18 seer Heat pump and 95% afue furnace. The filter has made the house much cleaner and removes a lot more dust, pollen, and pet hairs than the old style 1" filter we had. It is also is very quiet as the static pressure drop is low on these units, Well worth the upgrade. The included remote filter change indicator is a great feature as well.

                    • Primary use:
                    • Personal
                     
                    4.0

                    "I would buy this product again

                    By Mike

                    from Citrus County, Florida

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Ultra Media Air Cleaner - 16" x 25" (1400 cfm):

                          Exelent product, easy to install great for the whole house.

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers