Ultra Media Air Cleaner - 20" x 25" (2000 cfm) Zoom

Ultra Media Air Cleaner - 20" x 25" (2000 cfm)

SKU:F200E1037

Brand: Honeywell

Honeywell
Qty Price
$214.95 $197.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)

Specs

Filter Size: 20" x 25"
Application: Air Quality
Mount: Duct Mount
Features: RF AIRWATCH indicator
FC200E Filter
Pressure Sensor
Air Flow Capacity (CFM): 2000
Replacement Filters: FC100A1037
FC200E1037
POPUP2025

Description for Honeywell F200E1037

Product Overview:

  • The F200E Media Air Cleaner captures a significant amount of the airborne particles from the air circulated through the unit. It is a recommended high efficiency media air quality product.
  • The F200E Media Air Cleaner includes cabinet, access door and FC200E pleated media filter, and W8600B RF Airwatch Indicator.

Product Features:
  • W8600B RF AIRWATCH filter change indicator included
  • Integral pressure sensors signal when filter change is required based on increased pressure drop threshold at filter
  • Filter change status is transmitted to wall-mounted RF AIRWATCH Indicator
  • High efficiency charged-media filter captures particles as small as 0.3 microns
  • Applicable to all gas, oil and electric forced air furnaces and to compressor cooling up to 5 tons
  • Mounts in the return air duct
  • Rugged zinc-coated, roll-formed cabinet resists corrosion and can support weight of residential furnace and evaporator coil
  • Requires no electrical connections
  • Mounts in any position
  • Requires no maintenance except periodic media filter replacement
  • Quick and easy media filter replacement
  • Later upgrade to higher performing media or electronic air cleaner is easy

Product Specifications:
  • Description: High efficiency Media air cleaner, 4 inch extended Media
  • Application: Duct mounted
  • Dimensions (in.): 20 in. x 25 in.
  • Dimensions (mm): 508 mm x 635 mm
  • Airflow Max.-Capacity (cfm): 2000 cfm
  • Airflow Max.-Capacity (m3/hr): 3400 m3/hr
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999
  • Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns
  • Fractional Efficiency: E1=63%, E2=90%, E3=97%
  • Replacement Filters: FC100A1037, FC200E1037, POPUP2025
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 13
  • Static Pressure Drop (in. w.c.): 0.28 at 500 FPM
  • Additional Features: Includes FC200E high efficiency Filter, pressure sensor and RF AIRWATCH indicator
  • Type of Air Cleaner: Media Air Cleaner
  • Approvals, Underwriters Laboratories Inc: Filter Element: UL Listed, UL900, Class 2

Ultra Media Air Cleaner - 20" x 25" (2000 cfm)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons