Description
NOTE: This model does not include postfilters.

Capturing up to 98% of particles (3.0 - 10.0 micron) that pass through the filter, the F300 offers the highest level of filtration on the market.

Features
  • Solid state power supply is self-regulating and maintains peak efficiency during a wide range of cell dirt loading conditions.
  • New low-profile door with test button to check system operation.
  • Helps filter efficiency-robbing "gunk" before it coats critical system parts.
  • Very low pressure drop.
  • Exclusive wireless W8600A AIRWATCH indicator reminds customers when to wash cells to keep the unit operating at peak efficiency, as well as when to change UV Lamps and Humidifier Pads (optional).
  • Exclusive 10-year Clean Coil Guarantee.
  • Rugged zinc-coated, roll-formed cabinet provides superior strength and corrosion protection.
  • Optional media post-filter provides enhanced filtration.

Product Specifications
  • Description: High Efficiency Electronic Air Cleaner
  • Application: Duct mounted
  • Dimensions (in.) : 20 in. x 12-1/2 in.
  • Dimensions (mm) : 508 mm x 318 mm
  • Airflow Max.-Capacity (cfm) : 875 cfm
  • Airflow Max.-Capacity (m3/hr): 1487 m3/hr
  • Efficiency Standard : Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
  • Efficiency Standard : Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.
  • Fractional Efficiency : E1=73%, E2=88%, E3=95%
  • Electrical Ratings : 120 Vac, 0.4A max.
  • Replacement Filters : 50000293-004
  • Static Pressure Drop (in. w.c.) : 0.2 at max flow
  • Additional Features : Post-filter not included.
  • Type or Air Cleaner : Electronic Air Cleaner
  • Frequency : 60 Hz
  • Approvals, Underwriters Laboratories Inc Listed: Report E30954
  • Tradeline Value : Tradeline
Read more
Manuals (2)
Specs
Air Flow Capacity (CFM):
875
Filter Size:
20" x 12-1/2"
Product Type:
Air Cleaner
Application:
Air Quality
Mount:
Duct Mount
Voltage:
120v
Warranty:
10 Years
Replacement Filters:
50000293-004
×

Replacement Parts (11)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

34 Product Reviews

Product Q&A