Electronic Air Cleaner, 20x12.5 Zoom

Electronic Air Cleaner, 20x12.5

SKU:F300B2012

Brand: Honeywell

Honeywell
Qty Price
$489.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
12

Resources

Specs

Air Flow Capacity (CFM): 875
Product Type: Air Cleaner
Filter Size: 20" x 12-1/2"
Application: Air Quality
Mount: Duct Mount
Voltage:
?
240v
Warranty: 10 Years
Replacement Filters: 50000293-004

Description for Honeywell F300B2012

NOTE: This model does not include postfilters.

Capturing up to 98% of particles (3.0 - 10.0 micron) that pass through the filter, the F300 offers the highest level of filtration on the market.

Features

  • Solid state power supply is self-regulating and maintains peak efficiency during a wide range of cell dirt loading conditions.
  • New low-profile door with test button to check system operation.
  • Helps filter efficiency-robbing "gunk" before it coats critical system parts.
  • Very low pressure drop.
  • Exclusive wireless W8600A AIRWATCH indicator reminds customers when to wash cells to keep the unit operating at peak efficiency, as well as when to change UV Lamps and Humidifier Pads (optional).
  • Exclusive 10-year Clean Coil Guarantee.
  • Rugged zinc-coated, roll-formed cabinet provides superior strength and corrosion protection.
  • Optional media post-filter provides enhanced filtration.


Product Specifications
  • Description: High Efficiency Electronic Air Cleaner
  • Application: Duct mounted
  • Dimensions (in.) : 20 in. x 12-1/2 in.
  • Dimensions (mm) : 508 mm x 318 mm
  • Airflow Max.-Capacity (cfm) : 875 cfm
  • Airflow Max.-Capacity (m3/hr): 1487 m3/hr
  • Efficiency Standard : Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
  • Efficiency Standard : Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.
  • Fractional Efficiency : E1=73%, E2=88%, E3=95%
  • Electrical Ratings : 240 Vac, 0.2A max.
  • Replacement Filters : 50000293-004
  • Static Pressure Drop (in. w.c.) : 0.2 at max flow
  • Type or Air Cleaner : Electronic Air Cleaner
  • Frequency : 60 Hz
  • Approvals, Underwriters Laboratories Inc Listed: Report E30954
  • Tradeline Value : Tradeline

Electronic Air Cleaner, 20x12.5

REVIEW SNAPSHOT®

by PowerReviews
HoneywellElectronic Air Cleaner, 20x20 (Includes Postfilters)
 
4.7

(based on 29 reviews)

Ratings Distribution

  • 5 Stars

     

    (22)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (27)

        Most Liked Positive Review

         

        Air Cleaner Upgrade

        Our pre-existing 4" Honeywell whole house filter, was upgraded to this Electronic version in less than 1 hour. [...]once delivered installation was quite easy. Removal of 4 knockouts,...Read complete review

        Our pre-existing 4" Honeywell whole house filter, was upgraded to this Electronic version in less than 1 hour. [...]once delivered installation was quite easy. Removal of 4 knockouts, similar to electrical box knockouts from the existing F300 air cleaner frame are required to accomodate the power supply, and is the trickiest part if space on the sides of the filter is limited. My existing air filter was sandwiched between the furnace and the cold air return, with zero clearance on the sides and only the 7" width of its top exposed for access. Once the knockouts were removed however it was a simple process of removing the filter elements from the unit received and placing them in the prepared housing, mounting the power supply on it's top, and double checking the installation manual one more time prior to powering up. There was one item not anticipated, and that was a plastic "key" which is found on the bottom of the cabinet. This item insures the electronic filter elements are positioned in the correct manner for the direction of air flow. The factory default has air flow left to right, mine was reversed, so transferring this "key" from the new housing to the existing cabinet, required placement in an adjacent set of mounting holes, which where found on the floor pan of the old cabinet. Plugging in and switching on the power switch made me aware of another feature of this unit. There is an air flow sensor switch in the filter, and unless there is air flow power will not come on. As soon as the blower motor turned on the unit powered up and everything began working as anticipated. This has been a welcome upgrade to our existing Honeywell whole house filter, and with simple tools, a job that most DIY homeowners could undertake, even though the installation manual warns that this job requires a trained technician! Maybe at age 68 there's a new career waiting for me...LOL.

        VS

        Most Liked Negative Review

         

        disappointed about air gaps

        i was disappointed in the construction which had obvious air gaps at the formed corners for the pre and post filters. also gaps at the black cover where the front covers the corner. my...Read complete review

        i was disappointed in the construction which had obvious air gaps at the formed corners for the pre and post filters. also gaps at the black cover where the front covers the corner. my old replaced unit had a well sealed construction. be ready to duct tape these areas.

        Reviewed by 29 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Best in the housee

        By Howard the nut

        from Poplar Bluff. MO. 63901

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Electronic Air Cleaner, 20x20 (Includes Postfilters):

              Makes air more pure for breathing clean air

              • Primary use:
              • Personal
               
              5.0

              Excellent product &customer service

              By Jack K

              from Western Springs, IL

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Electronic Air Cleaner, 20x25:

                    Pex Customer Service representatives are excellent and very knowledgeable. Pex's prices are very competitive. Online ordering process is very smooth. Expectations have been fully met with delivery of package arriving on schedule.
                    Honeywell Aircleaner unit is easy to install and functions as advertised. I will be recommending Pex Supply to family and friends
                    Thank you
                    Jack K.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Works Great

                    By scratch70

                    from Pennsylvania

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Electronic Air Cleaner, 16x20:

                          Installed as a replacement for one that got fried in an electrical storm. Easy installation for those a bit handy. Recommend a separate electrical circuit from your furnace/heat pump ...

                          • Primary use:
                          • Personal
                           
                          5.0

                          I would by this product again, works as

                          By Jim

                          from Tucson, AZ

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Electronic Air Cleaner, 20x25:

                                I have had a similar product in service for over 30 years. I needed to upgrade the unit. This unit works as advertised. I have noticed an improvement in the cleanliness of the air in my house, has reduced some odors. I am very satisfied with the product and the supplier.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Just like the one I replaced

                                By Fixityourselfer

                                from Raleigh,nc

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Electronic Air Cleaner, 20x25:

                                      My wife has allergies and when she starts to sneeze again, I know it's time to clean the filters.
                                      These are the only way to really filter air, but you have to be willing to clean the filters about every 45-60 days.
                                      Our old unit burned up after 10 years. The new one went in easily , but I was meticulous about sealing gaps, so it took 2-3 hours. It plugs in, so no electrical in my case
                                      I run my fan 7x24, so the air is always being filtered and the house does not get still between the cooling or heating cycles.

                                      • Primary use:
                                      • Personal
                                       
                                      4.0

                                      Great

                                      By Nick

                                      from Warrenton, VA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Electronic Air Cleaner, 16x25:

                                            This product was easy to install and is working great. I have bad sinuses problems and this has been helping out. The filters are easy to clean.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Don't own a home without one !!!

                                            By Just Do It !!!

                                            from Arizona

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Electronic Air Cleaner, 20x20 (Includes Postfilters):

                                                  After Market installation on my 16 inch flex return line. Mounted flat sheet metal on both sides and cut a sixteen inch hole in both sides and mounted two 8 inch duct take offs together on each side to get my 16 inches on both sides. Duct Mastic the heck out of it on both sides. Works Great! Spliced my return line about four feet from furnace in attic, which made it accessable to get at to clean.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  top of the line

                                                  By mo

                                                  from fredericksburg, VA

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Electronic Air Cleaner, 16x25:

                                                        Energy effecient
                                                        Cost effective
                                                        Quality
                                                        Easy to maintain
                                                        Hastle free

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        3.0

                                                        Problems

                                                        By Bill

                                                        from New Jersey

                                                        Verified Buyer

                                                        Comments about Electronic Air Cleaner, 20x25:

                                                        Had problems with first two cleaners shipped. Third worked.

                                                         
                                                        4.0

                                                        Product: Excellent. Customer Service: Ok

                                                        By LizinFremont

                                                        from Fremont, NE

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Electronic Air Cleaner, 20x25:

                                                              The product was perfect and arrived right on schedule. My only concern was that the company refused to honor a warranty unless installed by a certified HVAC company. My dad, someone with prior HVAC experience, installed the air cleaner and we still had to have a certified rep come out and "inspect" the installation to receive the warranty. Really? Seems silly and wasteful to me, but it is what it is. I would still recommend Pex though, because they got the product to us on time and in perfect condition. It was also the best price around! ;)

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              21 Questions | 57 Answers
                                                              Displaying questions 1-10Previous | Next »
                                                              • Electronic Air Cleaner 16x20

                                                                Q:

                                                                How wide is the F 300A1620 Duct mounted air cleaner ? ,it does not tell me in the quick specs.

                                                                Thanks Dave
                                                                Asked on 10/29/2014 by Gearfish from Racine,WI.

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The width is 6 1/4 inches

                                                                  Answered on 10/29/2014 by Dr Bob from Washington DC area
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Mine is right about 6.5 inches wide ... and I have the 16x20 sized model
                                                                  Mark

                                                                  Answered on 10/29/2014 by Anonymous
                                                              • Electronic Air Cleaner, 20x25

                                                                Q:

                                                                Do all these units come with a POST FILTER?
                                                                Asked on 12/8/2013 by Ken

                                                                10 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes. Wire filter on the inlet side and a thin composite filter on the outlet side.

                                                                  Answered on 12/11/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes or at least I would consider it a post filter. First filter is the induction filter for the

                                                                  Answered on 12/8/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes or at least I would consider it a post filter. First filter is the induction filter for the duct work itself ( located in a ceiling or wall ), 2nd is the first filter located in the unit, 3rd are the cells itself locted in the unit and 4th is the post filter located in the unit.   Hence the air drawn in passes through 2 filters then the cells and the last filter in the unit.  The unit I have works great in dusty Las Vegas.

                                                                  Answered on 12/8/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No. All of them I have seen require the purchase of the post-filter seperately.
                                                                  -Scott

                                                                  Answered on 12/8/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  This unit came with two PRE FILTER there is no POST FILTER.

                                                                  Answered on 12/8/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  There is a washable aluminum pre filter only
                                                                  Sent from my visual encoding device.

                                                                  Answered on 12/8/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Mine came with three, Pre, Post and the electronic.

                                                                  Answered on 12/8/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The pre-filter which comes with it, is all that's required.

                                                                  Answered on 12/8/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Mine came with metallic pre-filters, and plastic post filters. The post filters are too coarse and let fine dust through, so I followed this with a large media filter.
                                                                  Thank you,
                                                                  Bernalpurchases
                                                                  ( Please pardon typos and/or brevity -- sent by texting from a mobile keyboard with a horrible "auto-correction" feature)
                                                                  PRIVACY NOTICE:

                                                                  Answered on 12/8/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No, they have a thin pre filter then the electrostatic elements. No room for anything else in the unit’s frame/case.

                                                                  Answered on 12/8/2013 by Anonymous
                                                              • Electronic Air Cleaner, 20x20 (Includes Postfilters)

                                                                Q:

                                                                I need to replace my old York unit (Borg-Warner EFH 2020)
                                                                2 Master of 9 3/4" x 19 5/8 x 6" (approx) and 2 post Met filters and the overall height is 6 5/8"

                                                                What is the height of the Honeywell F300A2020 unit 20x20x??
                                                                Asked on 11/12/2013 by UDLEVEIL from Montreal, QC

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The unit is 4-1/2 inches height. The post and pre filters are about 3/8 in each in thickness. If used they will need their own rails to slide into, built into the duct work.

                                                                  Answered on 11/12/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  My unit is a 20 x 25 filter. It is just under 6.75 inches wide(when unit
                                                                  is standing with power supply on top). This 6.75 inches includes the
                                                                  prefilters, filter grids and the post filters. You can see that the power
                                                                  supply extends off the top by about 3 inches. However, what you can not
                                                                  see, and may be of significance is that the blue door's catch at the bottom
                                                                  of the filter housing, extends below the filter frame by just under 0.75
                                                                  inches. Therefore, overall dimensions are: 23 1/8 high (excluding the 3/4
                                                                  extension at the bottom of the door) X 26 1/4 deep (including door handle
                                                                  and test button) and 6.75 inches wide. Note: you should plug this device
                                                                  into a surge protector. God bless.

                                                                  Answered on 11/12/2013 by Anonymous
                                                              • Electronic Air Cleaner, 20x25

                                                                Q:

                                                                how often do you replace or clean the filter?
                                                                Asked on 10/21/2013 by joe from flemington n.j.

                                                                8 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  twice a year- beginning of summer and end of summer as my machine pushes twice as much air in the a/c mode as heat mode. Also more outdoor air infiltration in summer.

                                                                  Answered on 10/22/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Clean? Once a month.
                                                                  Replace? Depends on the part...
                                                                  I have an ultraviolet lamp in the duct so it oxidizes aluminum FAST. So...
                                                                  The mesh prefilter is replaced twice a year.
                                                                  The pollen postfilter at the same interval.
                                                                  And I've replaced the cells themselves once after about 7 years
                                                                  -Scott

                                                                  Answered on 10/22/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I clean it in the dishwasher every six months.

                                                                  Answered on 10/22/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Would be very happy to, I clean the cells ( washing them in the dish washer). I still have not replaced the filters yet because they are in great condition. I live in Las Vegas and its very dusty, the system works great I only need to dust once every 2 weeks before it was every 3 days. I would change the filters only as needed.
                                                                  Jim C

                                                                  Answered on 10/21/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I clean it once a year and find it to be clean even after a year.
                                                                  Sent from my iPhone

                                                                  Answered on 10/21/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Every 6 mos you clean it.
                                                                  Sent via the Samsung Galaxy S™III, an AT&T 4G LTE smartphone

                                                                  Answered on 10/21/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  clean filter one time a month. replace post filters one time a year when furnace is serviced

                                                                  Answered on 10/21/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  We have 2 dogs and a cat so I do it every 6 months. There is a bit of debris in the screens and some dirt on the electrostatic elements. All clean up rather easily. But nothing that has ever made it stop working.
                                                                  Mark

                                                                  Answered on 10/21/2013 by Anonymous
                                                              • Electronic Air Cleaner, 20x12.5

                                                                Q:

                                                                can this unit be put on a heat pump unit?
                                                                Asked on 12/8/2012 by elmo from ohio

                                                                4 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes

                                                                  Answered on 12/8/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes.
                                                                  -Scott

                                                                  Answered on 12/8/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes, mine is on a ground source heat pump. It must be forced air and
                                                                  sized for the return duct.

                                                                  Answered on 12/9/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes, this unit can be used with a heat pump. The coil unit for a heat pump is located after the the air goes through the furnace where the filter unit would be located before the furnace in the duct work.

                                                                  Answered on 12/8/2012 by Anonymous
                                                              • Electronic Air Cleaner, 16x25

                                                                Q:

                                                                Can this unit be placed laying on its side or should it be installed vertically?
                                                                Asked on 10/19/2012 by susan from raymond, washington

                                                                6 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  either or. i have installed 2 in both positios.
                                                                  T-Mobile. America’s First Nationwide 4G Network

                                                                  Answered on 10/19/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I should think so ... there are no moving parts inside.

                                                                  Answered on 10/20/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  This unit can be installed both vertical or horizontal. It does have air flow direction. Directions with unit will tell how to install it the right way.

                                                                  Answered on 10/20/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes, it can. My unit is installed horizontally.

                                                                  Answered on 10/20/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  This unit can be installed in either orientation.
                                                                  -Scott

                                                                  Answered on 10/20/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I placed mine vertically.

                                                                  Answered on 10/20/2012 by Anonymous
                                                              • Electronic Air Cleaner, 20x25

                                                                Q:

                                                                I am considering an electronic air cleaner to reduce dust on most surfaces within our residence. How effective is this unit? Is there a better one for this purpose?
                                                                Asked on 8/27/2012 by dusty dude from TN

                                                                4 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes, this unit works reasonably well. I chose it over using
                                                                  high-efficiency, 3M Allergan filters because the 3M filters raised the head
                                                                  pressure on my air handler because they were so dense. However, they worked
                                                                  quite well. This unit works reasonably well: with the filters I never had
                                                                  to dust, with this system, I dust monthly. Before either, it was a weekly
                                                                  task.
                                                                  If you do purchase, be careful cleaning it and re-installing the cells-it
                                                                  can be finicky in that regard.
                                                                  In my research, this was the largest residential unit I found that wouldn't
                                                                  break the bank.

                                                                  Answered on 8/27/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  it works fine at my home
                                                                  T-Mobile. America’s First Nationwide 4G Network

                                                                  Answered on 8/27/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Dont know about dust reduction. However I use it to clean the air going into the furnace and that is what it is for.

                                                                  Answered on 8/27/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I have had this filter in my house for about 20 years. I run my furnace fan 24 hours a day 7 days a week. It does have a pre and post filter. The main cells need to be washed at least once a year. You will be surprised on how much dirt and micro particles will be in the water after you wash the cells. You will always have dust on your surfaces, but the dust will be greatly reduced especially if the fans runs all the time and if you change or clean the cold air return filter monthly.

                                                                  Answered on 8/28/2012 by Anonymous
                                                              • Electronic Air Cleaner, 20x25

                                                                Q:

                                                                DOES A GERMICIDAL UV LAMP COME WITH THIS ITEM?
                                                                Asked on 7/30/2012 by FJC from CHICAGHO.IL

                                                                5 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No. This product just comes with the metal frame, controller board, and
                                                                  metal carriages.

                                                                  Answered on 7/30/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No, not at all. Inside the cage it’s a pre-filter and electrostatic cell, nothing else.

                                                                  Answered on 7/30/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No.
                                                                  -Scott

                                                                  Answered on 7/30/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No, a germicidal lamp is NOT included.
                                                                  Sent from my Windows Phone

                                                                  Answered on 7/31/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No
                                                                  Steve

                                                                  Answered on 7/31/2012 by Anonymous
                                                              • Electronic Air Cleaner, 16x20

                                                                Q:

                                                                Is the Media post-filter washable or do you have to replace it? in the 300E1001 and is there a metal mash filter?
                                                                Asked on 2/26/2012 by Dave from Adrian, Mi.

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Media filters are not washable and should be replaced at least once a year (preferably twice -- once prior to heating season and once prior to cooling season).

                                                                  Answered on 3/23/2012 by PexSupply Staff from NY
                                                              • Electronic Air Cleaner, 20x25

                                                                Q:

                                                                I am looking to buy an Electronic Air Cleaner, 20x25. But you have 2 different models: F300E1035 and F300EA, and F300A2025, plus, they are priced differently.

                                                                What are the differences between them?

                                                                Thanks,

                                                                --Joe
                                                                Asked on 12/8/2011 by Joe

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The F300E1035 is an enhanced filtration unit. It has higher fractional efficiency and static pressure drop ratings than the F300A2025.

                                                                  Answered on 12/15/2011 by PexSupply Staff from NY
                                                              Displaying questions 1-10Previous | Next »

                                                              Do you have a question about this product?