Return Grill Electronic Air Cleaner, 20x25 Zoom

Return Grill Electronic Air Cleaner, 20x25

SKU:F52F1055

Brand: Honeywell

Honeywell
F52F1055 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Air Flow Capacity (CFM): 2000
Filter Size: 20" x 25"
Product Type: Air Cleaner
Application: Air Quality
Voltage:
?
120v

Description for Honeywell F52F1055

The F52F Return Grille Electronic Air Cleaner is wall or ceiling mounted in the main return air duct of a central forced air heating, cooling, or ventilation system.
Features
Removes airborne particles from the air circulated through it.
Electronic cells can be washed easily.
Neon light shows that air cleaner is operating.
Wiring consists of simply connecting air cleaner to power source.
Solid state power supply is energized by an airflow switch. no interconnection to the fan system is required.
Solid state power supply is self-regulating and maintains peak efficiency during a wide range of cell dirt loading conditions.
Automatic interlock switch disconnects power when unit is opened.
Use with optional W8600F Electronic Air Cleaner Monitor (ordered separately) to monitor air cleaner performance.
Product Specifications
Description: High Efficiency Electronic Air Cleaner
Application: Return Grill
Dimensions (in.): 20 in. x 25 in.
Dimensions (mm): 508 mm x 635 mm
Airflow Max.-Capacity (cfm): 2000 cfm
Airflow Max.-Capacity (m3/hr): 3400m3/hr
Efficiency Standard : Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
Efficiency Standard : Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns. medium particles, E2=1.0 to 3.0 microns. and large particles, E3=3.0 to 10.0 microns.
Fractional Efficiency: E1=73%, E2=88%, E3=95%
Electrical Ratings : 120 Vac, 0.4A max.
Static Pressure Drop (in. w.c.) : 0.2 at max flow
Type or Air Cleaner: Electronic Air Cleaner
Frequency : 60 Hz
Approvals, Underwriters Laboratories Inc: Listed: Report E30954
Tradeline Value: Tradeline

Return Grill Electronic Air Cleaner, 20x25

Q&A: Ask the Questions, share answers