1" Reverse Rinsing Water Sediment Filter Zoom

1" Reverse Rinsing Water Sediment Filter

SKU:F74C1023

Brand: Honeywell

Honeywell
Qty Price
$176.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Product Type: Sediment Filter
Pipe Size: 1"
Connection Type: Sweat
Threaded
Capacity: 7.0Cv
Features: 100 micron screen
Material: Plastic
Max Temp (F): 86°F
Max Pressure (PSI): 230

Description for Honeywell F74C1023

F74C Reverse Rinsing Filters ensure a continuous supply of filtered water. The fine filter prevents the ingress of foreign bodies, such as rust particle and grains of sand. Both horizontal and vertical installations are possible.

Features:

  • Whole house protection
  • Filtered water supplied even during reverse rinsing. Patented reverse rinsing system
  • Fast and thorough cleaning of the filter with a small account of water.
  • Bayonet connection enables simple retro-fitting of reverse rinsing actuator
  • Large filter surface
  • Shock resistant, clear synthetic material filter bowl enables easy inspection of filter contamination
  • Simple operation
  • Tested for reliability
  • Material (body) made of plastic with brass fittings
Includes:
  • Gauge
  • Wrench

1" Reverse Rinsing Water Sediment Filter

Q&A: Ask the Questions, share answers