16" X 25" Media Air Filter Zoom

16" X 25" Media Air Filter

SKU:FC100A1029

Brand: Honeywell

Honeywell
Qty Price
$22.95
/ each
$109.75 / box (5 units x $21.95)
In Stock! Ships in 24-48 Hours
(415 Available)
0

Resources

Specs

Product Type: Media Filter
Filter Size: 16" x 25"
MERV: 11

Description for Honeywell FC100A1029

New MERV 11 (at 492 FPM) performance with lower pressure drop at no additional cost.

Features

  • Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2 1999.
  • Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.


Specifications
  • Application: Replacement Filter
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
  • Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.
  • Fractional Efficiency: E1=25%, E2=62%, E3=85%
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 11
  • Static Pressure Drop (in. w.c.): 0.23 at 500 FPM

**Image may not represent correct model**

16" X 25" Media Air Filter

REVIEW SNAPSHOT®

by PowerReviews
Honeywell16" X 25" Media Air Filter
 
4.9

(based on 257 reviews)

Ratings Distribution

  • 5 Stars

     

    (235)

  • 4 Stars

     

    (20)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (2)

  • 1 Stars

     

    (0)

99%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Time will tell

The filter is well constructed and easy to install. A MERV 10 rating was recommended by our heating and cooling technician to improve air flow and reduce strain on the system; thus lowering utility...Read complete review

The filter is well constructed and easy to install. A MERV 10 rating was recommended by our heating and cooling technician to improve air flow and reduce strain on the system; thus lowering utility bills and increasing the life of the system.We have not noticed a reduction on our heating bills, over the past two months, but we will require more time (8-10 months) to make an accurate assessment.Previously, we used a 3M allergen (15 MERV) reducing filter, and have not noticed an increase in allergies or dust since installing the 10 MERV filter. In fact, this time of year is when most family members suffer from Mountain Cedar allergies. [...]

VS

Most Liked Negative Review

 

One difference I've found.

The one difference I've found between this filter and ones I've used in the past is that this filter does not have foam strips on the top and bottom to ensure air does not leak...Read complete review

The one difference I've found between this filter and ones I've used in the past is that this filter does not have foam strips on the top and bottom to ensure air does not leak around the filter.

Reviewed by 257 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Love it

By Tommyboy

from Mineral City, Ohio

Verified Buyer

Comments about 16" X 25" Media Air Filter:

This was just the same as the factory installed filter and much cheaper.

 
5.0

Just what we needed.

By BCingU

from Arlington, VA

Verified Buyer

Comments about 16" X 20" Media Air Filter:

This was exactly what we needed and a great price.

 
5.0

Honeywell filters

By Randy

from Richmond Texas

Verified Buyer

Comments about 20" X 25" Media Air Filter:

Quality filters at a good price.

 
5.0

Media Air Filter

By -

from Southern Ohio

Verified Buyer

Comments about 16" X 20" Media Air Filter:

Good product. It was what I wanted. Arrived promptly and was well packaged.

 
5.0

great price

By stu

from michigan

Verified Buyer

Comments about 16" X 25" Media Air Filter:

I use this in my house. and it traps a lot of dust do not have as much dust in house.

 
5.0

A Fine Air Filter

By John N

from Wilmington, DE

Verified Buyer

Comments about 20" X 25" Media Air Filter:

We've used this filter since it was recommended to us by a service technician during a regular check-up of our heating / cooling system.

It works fine, catching a lot of stuff we would definitely want to avoid breathing. . . and one of us has asthma, and swears this helps a lot.

SupplyHouse.com, and their representative I spoke with on the phone, provided excellent customer service. . . and fulfilled my order without any delay or trouble whatsoever.

 
5.0

Great Product/ One Day Delivery

By G$$$

from Burtonsville Md

Verified Buyer

Comments about 16" X 25" Media Air Filter:

Exact fit performs as stated

 
5.0

Superb service!!!!!

By Homemaker Bev

from New Canaan, ct

Verified Buyer

Comments about 20" X 25" Media Air Filter:

I am happy with the product , but more than that I was totally blown away by the quick service!!!! Thank you so much.

 
5.0

very good

By ZYU

from Central NJ

Verified Buyer

Comments about 20" X 25" Media Air Filter:

Good price, quality.

(1 of 1 customers found this review helpful)

 
5.0

Great product

By RR

from Seattle, WA

Verified Buyer

Comments about 16" X 25" Media Air Filter:

Used it to replace the elements in a Honeywell Electronic Air cleaner.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

15 Questions | 31 Answers
Displaying questions 1-10Previous | Next »
  • 16" X 20" Media Air Filter

    Q:

    Is this FC100A1003 Filter 4"?

    Thanks
    Asked on 7/9/2014 by Buddy

    2 answers

    • VERIFIED BUYER

      A:

      Yes

      Answered on 10/24/2014 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, this filter measures approximately 4"

      Answered on 7/10/2014 by SupplyHouse Staff from NY
  • 16" X 25" Media Air Filter

    Q:

    Our Honeywell filter is 16 x 25 x 4 3/8. Is the filter you have (FC100A1029) the same.
    Asked on 5/11/2014 by Ray

    3 answers

    • VERIFIED BUYER

      A:

      Yes

      Answered on 10/24/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it is.

      Answered on 10/13/2014 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 5/12/2014 by SupplyHouse Staff from NY
  • 16" X 25" Media Air Filter

    Q:

    WHAT IS MERV. IS HIGHER OR LOWER BETTER
    Asked on 4/13/2014 by mame from richmond va

    3 answers

    • VERIFIED BUYER

      A:

      Higher is better.

      Answered on 11/5/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Higher MERV means better filter (denser media traps smaller particles)

      Answered on 4/13/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The higher the number (MERV rating) the smaller the particles the filter will stop.
      Sent from my iPhone

      Answered on 4/13/2014 by Gene from Indiana
  • 20" X 20" Media Air Filter

    Q:

    Will the so called 5" filter fit in a 2x4 wall with a grill that is designed for a 1" filter?
    Asked on 10/31/2013 by Dick from Crossville TN

    3 answers

    • VERIFIED BUYER

      A:

      Probably not.
      You would have to measure the available space in the grille and compare
      that to the filter dimensions.
      Based on the description provided, I'd venture to say that it won't work.

      Answered on 11/1/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I am not sure as I really don't understand the question.  The 20x20 filter is 20" in length and width both and 5" thick.  So, I would think it would be 4" too thick for this person.

      Answered on 10/31/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Hey Dick, Not at all. A 5" filter is just that 5" thick. So no way will it fit in a 1" filter housing not be flush with maybe a 4-1/2" thick wall

      Answered on 10/31/2013 by Anonymous
  • 20" X 20" Media Air Filter

    Q:

    can a MERV 13 do a better job of cleaning the air? will it affect my air flow and hurt my compressor?
    Asked on 6/19/2013 by Peddler from oregom

    1 answer

    • VERIFIED BUYER

      A:

      Yes, Yes and Possibly.
      The only way to know whether or not your system can handle the filter is
      to have static pressure readings taken to determine ductwork and filter
      restrictions.

      Answered on 6/19/2013 by Anonymous
  • 20" X 20" Media Air Filter

    Q:

    What is the difference between a "Charged Media Air Filter" and a "Media Air Filter" by Honeywell (20x20)? Will one put more of a strain on my air handler over another?
    Asked on 5/24/2012 by BleieRicks from Macungie, PA

    2 answers

    • CUSTOMER CARE

      A:

      According to the manufacturer, a charged media filter has an electrostatic charge applied to it at the factory. This charge does help with air filtration. Pressure drop or restricted air flow across any filter is what can impact the HVAC system. An electrostatic charge by itself should not reduce or impact air flow.

      Answered on 6/18/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      A charged media will not place any substantially different 'strain' on your HVAC system. The charged aspect is electrostatic to attract more fine particles. So, the charged media filters are better filters.

      Answered on 6/1/2012 by Anonymous
  • 20" X 25" Media Air Filter

    Q:

    Is the 4-3/8" the actual thickness of the 20x25x5 Media air filter, or there actually a 5" thick filter?
    Asked on 3/3/2012 by Anonymous

    3 answers

    • CUSTOMER CARE

      A:

      These filters are 4-3/8" thick.

      Answered on 3/20/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      the actual size is 19⅞x24⅞x4⅜

      Answered on 4/11/2012 by Michael the researcher from Tega Cay, SC
    • VERIFIED BUYER

      A:

      4-3/8 inches is the actual thickness--I just went and measured mine to be sure.

      Answered on 5/23/2012 by AD from Akron,OH
  • 16" X 25" Media Air Filter

    Q:

    What is the actual dimensions on this filter, want to make sure it will fit the new carrier filter housing. thanks
    Asked on 11/15/2011 by jim from revere,ma

    3 answers

    • CUSTOMER CARE

      A:

      The filter measures 4-3/8" thick.

      Answered on 11/23/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I have one in hand. It is 24 3/4" deep x 15 7/8" wide x 4 5/16" (call it 4 3/8") high. Seems no filter is REALLY the size they say.

      Answered on 12/15/2011 by Pat from eugene, Oregon
    • VERIFIED BUYER

      A:

      This filter measures 4-1/2" x 16" x 24-3/4"

      Answered on 12/28/2011 by Jon from Hartville, OH
  • 20" X 25" Media Air Filter

    Q:

    What is the difference between a replacement air filter and a media air filter?
    Asked on 11/13/2011 by possum from Jarrell, Tx

    1 answer

    • CUSTOMER CARE

      A:

      Media air filters go in Honeywell's media air cleaners. Media filters strain larger particles, such as lint, before intercepting smaller particles that are jostled by random collisions with air molecules in the filters. The molecules cause diffusion in which the particles collide and stick to the filter, while filter-cleaned air circulates back into the home.

      Answered on 11/14/2011 by PexSupply Staff from NY
  • 20" X 25" Media Air Filter

    Q:

    How thick are these filters?
    Asked on 11/13/2011 by possum from Jarrell , Texas

    1 answer

    • CUSTOMER CARE

      A:

      The FC100A1037 filters are 4-3/8" thick.

      Answered on 11/14/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?