20" X 25" Media Air Filter Zoom

20" X 25" Media Air Filter

SKU:FC100A1037

Brand: Honeywell

Honeywell
Qty Price
$22.50
/ each
$109.25 / box (5 units x $21.85)
In Stock! Ships in 24-48 Hours
(230 Available)

Specs

Filter Size: 20" x 25"
MERV: 11

Description for Honeywell FC100A1037

New MERV 11 (at 492 FPM) performance with lower pressure drop at no additional cost.

Features

  • Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2 1999.
  • Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.


Specifications
  • Application: Replacement Filter
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
  • Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.
  • Fractional Efficiency: E1=25%, E2=62%, E3=85%
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 11
  • Static Pressure Drop (in. w.c.): 0.23 at 500 FPM,li>used with: Honeywell 20X25, 25X20, 25X22 F100 and F200 Media Air Cleaners, SpaceGard 2200

**Image may not represent actual product**

20" X 25" Media Air Filter

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons