16" x 25" Charged Media Air Filter Zoom

16" x 25" Charged Media Air Filter

SKU:FC200E1029

Brand: Honeywell

Honeywell
Qty Price
$33.75
/ each
$162.75 / box (5 units x $32.55)
In Stock! Ships in 24-48 Hours
(154 Available)
0

Resources

Specs

Product Type: Media Filter
Filter Size: 16" x 25"
MERV: 13

Description for Honeywell FC200E1029

The FC200E High Efficiency Replacement Media Filter removes over 97% of 3.0-10.0 micron particles from the air.

Features

  • Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2 1999.
  • Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.

Specifications
  • Application: Replacement Filter
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
  • Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.
  • Fractional Efficiency: E1=63%, E2=90%, E3=97%
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 13
  • Static Pressure Drop (in. w.c.): 0.28 at 500 FPM
  • used with: Honeywell 16X25 F100 and F200 Media Air Cleaners

16" x 25" Charged Media Air Filter

REVIEW SNAPSHOT®

by PowerReviews
Honeywell20" x 25" Charged Media Air Filter
 
4.9

(based on 57 reviews)

Ratings Distribution

  • 5 Stars

     

    (52)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 57 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

Only Honeywell replacements work

By Gizmo

from St. Louis, MO

Verified Buyer

Comments about 20" x 25" Charged Media Air Filter:

This supplier gave me a good price and prompt delivery. However Honeywell filters are more expensive than most. They are the true dimensional size, not the smaller "nominal" size like those available from most manufacturers. You must replace with same. It may even be cost effective to replace the Honeywell box with a smaller filter box (these appear to be more available.) There are pluses and minuses.

 
5.0

The Real Deal

By Bitpusher

from San Antonio, Texas

Verified Buyer

Comments about 20" x 25" Charged Media Air Filter:

This is the genuine, OEM product from Honeywell. We use a cheap "horse hair" pre-filter to help keep the dog hair from clogging up the Honeywell filter and the combination works very well. SupplyHouse shipped the filters in a very sturdy container that prevented the otherwise easily deformed Honeywell filter from being damaged in transit, so it fit perfectly. Good price, quick service, genuine parts and excellent shipping containers -- you just can't beat these guys. Nope, I have no connection with them except as a very happy customer. Highly recommended!

 
5.0

Best furnace filter

By Popeye

from Grand Forks,ND

Verified Buyer

Comments about 16" x 25" Charged Media Air Filter:

I have allergies and use this to minimize air pollutants. I use in my furnace instead of my electrical furnace filter because it does a better job. I have used for many years and this Merv13 filter is worth the extra cost over lesser quality.

 
5.0

Fits perfectly

By Park210

from Baltimore, MD

Verified Buyer

Comments about 16" x 25" Charged Media Air Filter:

Fits perfectly in the Honeywell filter housing. I change them twice a year.

 
5.0

I WILL CONTINUE TO BUY THIS PRODUCT

By JIM

from SAVANNAH GA

Verified Buyer

Comments about 16" x 25" Charged Media Air Filter:

IT IS EASY TO INSTALL, ANYONE CN DO IT.

 
5.0

Filter works great

By Ira

from Pickerington, OH

Verified Buyer

Comments about 16" x 25" Charged Media Air Filter:

This is the second set of filters we have received from Supplyhouse. I love the way they come in a VERY large box that I can use until I pull another filter (every six months). Filters work fine and do their job well, looking nasty after six months.

 
5.0

Works as intended

By Sabre

from Minneapolis, Mn

Verified Buyer

Comments about 20" x 25" Charged Media Air Filter:

The air filter is fine and fits the furnace as it should. What might be more important is the quick service from the company. Packaging was fine and the filters (2) arrived in great shape. Thanks supply house!!!

 
5.0

Great filter

By Pop-Pop

from Valley Forge Pa.

Verified Buyer

Comments about 16" x 20" Charged Media Air Filter:

Merv 13 is why I always replace with this filter. A little pricier but worth it. Still cheaper than anywhere else even with shipping.

 
5.0

great!

By kathy

from virginia

Verified Buyer

Comments about 20" x 25" Charged Media Air Filter:

it came in very good condition....not bend.

 
5.0

best price on the web

By SG

from central FL

Verified Buyer

Comments about 20" x 25" Charged Media Air Filter:

exact make model & manufacturer of A/C filter, not a substitute. This was the best price on the web ~25% savings. A tad less with shipping but still far better than the competition. allows me to afford using 2 per year rather than 1 & keeps the inside air cleaner as a result.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 11 Answers
Displaying questions 1-4
  • 20" x 20" Charged Media Air Filter

    Q:

    What is the difference between a "Charged Media Air Filter" and a "Media Air Filter" by Honeywell (20x20)? Will one put more of a strain on my air handler over another?
    Asked on 5/24/2012 by BleieRicks from Macungie, PA

    2 answers

    • CUSTOMER CARE

      A:

      A charged media filter has an electrostatic charge applied to it at the factory. This charge does help with air filtration. According to the manufacturer, pressure drop or restricted air flow across any filter is what can impact the HVAC system. An electrostatic charge by itself should not reduce or impact air flow.

      Answered on 6/14/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Upon researching the media filters, I found out a big difference is the SERR
      rating. The Charged is a better SERR rating. The one I purchased is a SEER
      13. Upon researching the question found the following:
      Whole House Air Cleaners mount between a furnace and the return air duct to
      capture airborne particles such as dust, pollen, bacteria, dander, spores,
      etc. Their performance is measured in terms of efficiency at trapping
      micron-sized particles. Removing a higher percentage of contaminants from
      the air may reduce the incidence of associated illnesses and allergy and
      asthma symptoms.
      GoodMedia air filters are the basic models, capable of capturing particles
      down to 1.0 micron size. Includes Honeywell F100 series: 16
      <http://www.allergybegone.com/honeywell-f100f1004-whole-house-air-cleaner.ht
      ml> " x 20", 16
      <http://www.allergybegone.com/honeywell-f100f1012-whole-house-air-cleaner.ht
      ml> " x 25", 20
      <http://www.allergybegone.com/honeywell-f100f1020-whole-house-air-cleaner.ht
      ml> " x 20", 20
      <http://www.allergybegone.com/honeywell-f100f1038-whole-house-air-cleaner.ht
      ml> " x 25".
      BetterElectrostatic media filters are even more effective. They use
      electrostatically charged fibers to capture smaller particles. Includes
      Honeywell F200 series: 16
      <http://www.allergybegone.com/honeywell-f200e1003-whole-house-air-cleaner.ht
      ml> " x 20", 16
      <http://www.allergybegone.com/honeywell-f200e1029-whole-house-air-cleaner.ht
      ml> " x 25", 20
      <http://www.allergybegone.com/honeywell-f200e1011-whole-house-air-cleaner.ht
      ml> " x 20", 20
      <http://www.allergybegone.com/honeywell-f200e1037-whole-house-air-cleaner.ht
      ml> " x 25".
      Hope this helps.

      Answered on 5/25/2012 by Anonymous
  • 20" x 25" Charged Media Air Filter

    Q:

    How thick is 20" x 25" Charged Media Filter? Can I use this filter in place for FC100A1037?
    Asked on 5/5/2012 by Homeowner_diy

    2 answers

    • VERIFIED BUYER

      A:

      I called alot places, it turns out that Honeywell stopped making the MERV13 for FC100A1037 filter and replaced it with the FC200E1037, which is also MERV13. If you are purchasing the FC200E1037, it should be exactly the same as the FC100A1037 MERV13. I have noticed the dimensions and measurements to be the same.

      Answered on 6/9/2012 by Filter shoppper from Dallas, TX
    • CUSTOMER CARE

      A:

      The FC200E1037 filter measures 4-3/8" thick. You can use it in place of an FC100A1037 filter.

      Answered on 5/8/2012 by PexSupply Staff from NY
  • 20" x 20" Charged Media Air Filter

    Q:

    RE FC200E1011 W IS THIS FILTER 4" OR 5" THICK ?
    Asked on 5/2/2012 by ROBEAR from FL

    6 answers

    • VERIFIED BUYER

      A:

      4 3/8" thick

      Answered on 5/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The C200E filter is 4 1/2" thick.
      Rick

      Answered on 5/2/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      The filter measures between 4" and 5" thick (4-3/8" to be more precise).

      Answered on 5/2/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Hello,The filter we purchased number is FC200E1029 and it is 4.5 inches.....wide....

      Answered on 5/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Thanks for the reminder to change mine. They are slightly more than 4 3/8".

      Answered on 5/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      My meaurement of the filter shows 4 1/2 " .

      Answered on 5/4/2012 by Another PexSupply Customer
  • 20" x 20" Charged Media Air Filter

    Q:

    Need for Honeywell f25 air filter 20x20x5 is this one 5 inch wide and what is the merv number?
    Asked on 4/26/2012 by Karen from Riverside, nj

    1 answer

    • CUSTOMER CARE

      A:

      The FC200E1011 measures 4-3/8" wide and is rated MERV 13.

      Answered on 5/11/2012 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?