Description
The FC200E High Efficiency Replacement Media Filter removes over 97% of 3.0-10.0 micron particles from the air.

Specifications
  • Application: Replacement Filter
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
  • Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.
  • Fractional Efficiency: E1=63%, E2=90%, E3=97%
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 13
  • Static Pressure Drop (in. w.c.): 0.28 at 500 FPM
  • used with: Honeywell 20X25, 25X20, 25X22 F100 and F200 Media Air Cleaners, SpaceGard 2200

Features
  • Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2 1999.
  • Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.
Read more
Manuals (1)
Specs
Product Type:
Media Filter
Filter Size:
20" x 25"
MERV:
13
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

106 Product Reviews

Product Q&A