12.4" x 20" Electronic Air Cleaner Cell Zoom

12.4" x 20" Electronic Air Cleaner Cell

SKU:FC37A1064

Brand: Honeywell

Honeywell
Qty Price
$189.95
/ each
$916.75 / box (5 units x $183.35)
In Stock! Ships in 24-48 Hours
(41 Available)
0

Resources

Specs

Filter Size: 12.4" x 20"

Description for Honeywell FC37A1064

Use with F50, F300, & F52 series air cleaners

12.4" x 20" Electronic Air Cleaner Cell

REVIEW SNAPSHOT®

by PowerReviews
Honeywell12.4" x 16" Electronic Air Cleaner Cell
 
5.0

(based on 18 reviews)

Ratings Distribution

  • 5 Stars

     

    (18)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 18 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Exact Genuine OEM Replacement - Works Great and Great Price!

By Bill

from Orland Park, IL

Verified Buyer

Comments about 12.4" x 16" Electronic Air Cleaner Cell:

Exact Genuine OEM Replacement.
Packed exceptionally well (survived shipping).
My 20 year old air cleaner works like new!!

 
5.0

Veryy efficient and responsive.

By Jon

from Glenview, IL

Verified Buyer

Comments about 12.4" x 20" Electronic Air Cleaner Cell:

Needed the replacement and they were quick to remit the product. Received in 3 days.

 
5.0

As expected

By Part Orderer

from Mercer Island, WA

Verified Buyer

Comments about 12.4" x 20" Electronic Air Cleaner Cell:

Everything as ordered.

 
5.0

Perfect

By HalR

from North Hollywood, Ca

Verified Buyer

Comments about 12.4" x 20" Electronic Air Cleaner Cell:

Be sure to note the "E" on the end. Not all F52's are the same size. Measure yours first. I made a costly mistake with another vendor. Returns of this item are costly. These work fine and came in original manufacturer package. Great vendor.

 
5.0

12.4" x 16" Electronic Air Cleaner Cell

By John

from Springfield, Ohio

Verified Buyer

Comments about 12.4" x 16" Electronic Air Cleaner Cell:

I replaced our old snapping air cleaner cell with this new one. It was an exact replacement and works great and the price was great compared to any of the ones on the internet.

 
5.0

This product is a must for us.

By The Movie Man

from Grove City, OH

Verified Buyer

Comments about 12.4" x 16" Electronic Air Cleaner Cell:

We decided to not replace the electronic filters in our air cleaner. The increase in dust throughout the house was noticeable so we purchased these filters and immediately noticed the decrease in dust.

 
5.0

Great replacement

By ramosel

from Meadow Vista, CA

Verified Buyer

Comments about 12.4" x 16" Electronic Air Cleaner Cell:

One of my 4 cells had started to Arc and burn. You could hear the snapping every time the HVAC ran. This is the OEM replacement and was at least $100 less than most other vendors. Order was easy and it arrived within a week.

 
5.0

Best Price,service,support&shipping

By Makko

from Manalapan, NJ

Verified Reviewer

Comments about 9.8" x 16" Electronic Air Cleaner Cell:

OEM Honeywell unit. Ordered Monday AM, received Tuesday Mid-day. Wow!

 
5.0

Great price, great service

By Mike

from Aurora, IL

Verified Buyer

Comments about 12.4" x 16" Electronic Air Cleaner Cell:

Second day ground delivery of product ordered, shipped new in manufactures packaging. Plastic handle is included but as mentioned in other reviews is not attached and could easily be disposed of with packing material.

 
5.0

excellent service and fast delivery

By JMG

from Chandler, Arizona

Verified Buyer

Comments about 12.4" x 20" Electronic Air Cleaner Cell:

I have purchased this product from this company several times and will do so again. Ordering is easy and the product arrived on time.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 11 Answers
Displaying questions 1-6
  • 12.4" x 20" Electronic Air Cleaner Cell

    Q:

    I have the Honeywell F50E 1141. Is the FC37A1064 cell the correct replacement?
    Asked on 10/22/2012 by Kat from Lincoln, NE

    3 answers

    • CUSTOMER CARE

      A:

      The F300A2025 is the direct replacement of the F50E 1141.

      Answered on 11/6/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes, it is the correct one.

      Answered on 10/22/2012 by Anonymous
    • VERIFIED BUYER

      A:

      According to the Honeywel F50El parts list
      <http://www.honeywellparts.com/media/exp-views/honeywell-f50e-parts-list.pdf

      Answered on 11/11/2013 by Anonymous
  • 12.4" x 16" Electronic Air Cleaner Cell

    Q:

    The number stamped on my Honeywell electronic filter is FC37A 1130 1 8439. Is this the exact replacement model?

    Thanks

    Rod Smith
    Asked on 10/7/2012 by Rod from New Berlin, WI

    1 answer

  • 12.4" x 16" Electronic Air Cleaner Cell

    Q:

    How long should this air cleaner cell last? Is this a brand new, unused item?
    Asked on 7/2/2012 by Mina from NJ

    4 answers

    • VERIFIED BUYER

      A:

      The Cell should last the life time of your HVAC system. I had to replace a cell I accidently damaged after 12 years of use, the other cell in my air cleaner is sill working fine. The cell I bought was brand new.

      Answered on 7/2/2012 by Anonymous
    • VERIFIED BUYER

      A:

      If you are careful the honeywell Electronic-Air-Cleaner-Cells should
      last for years. Specifically, be very careful handling the cells and DO
      NOT inadvertantly bend the fins of the cell by dropping the cell or
      scaping it on some other object. Ours is currently >15 years old. The
      units shipped by PEX are brand new. Be carefull to check to see if the
      location of the electric connectors are the same as yours. The ones
      that PEX shipped us were reverse of the ones we needed. I returned the
      cells and they quickly refunded my money. They were good to do business
      with, but they didn't have the cells I needed.

      Answered on 7/2/2012 by Anonymous
    • CUSTOMER CARE

      A:

      According to the manufacturer, there are too many variables, including, but not limited to : environment, improper or no maintenance, and excessive voltage to specify a life span.

      Answered on 7/11/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Hi Mina,
      In 2011 we bought one new air cleaner cell to replace one which had been in
      service since 1978. The cell we received from Pex certainly appeared to be
      brand new.
      We are careful to clean the pre-filters and the cells monthly in our
      dishwasher, with just a little liquid dishwasher detergent, dry it before
      restarting and use a Honeywell post-filter. The "original" companion cell,
      from 1978, continues to function just fine. All in all, I am extremely
      satisfied with the quality of air filtration, the ease of maintenance and
      the extremely low cost-over the years, of our Honeywell air cleaner.
      Karen

      Answered on 3/9/2013 by Anonymous
  • 12.4" x 20" Electronic Air Cleaner Cell

    Q:

    Is FC37A1064 the right one to exactly replace the F50E1000?
    Asked on 11/3/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      F300E1035 is the replacement for F50E1000.

      Answered on 11/18/2011 by PexSupply Staff from NY
  • 12.4" x 20" Electronic Air Cleaner Cell

    Q:

    Replacing a Honeywell Residential Electronic Air Cell FC37A106430730 F3001035 and wanted to make sure this is exactly the same thing.
    Asked on 4/28/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the F300E1035 is an electronic air cleaner. The FC37A1064 is the replacement cell for this unit. The F300E1035 would require two of part number FC37A1064 for a complete change-out.

      Answered on 5/2/2011 by PexSupply Staff from NY
  • 12.4" x 20" Electronic Air Cleaner Cell

    Q:

    how long before we replace the air cleaner cell?
    Asked on 3/13/2011 by yarivet from California

    1 answer

Displaying questions 1-6

Do you have a question about this product?