20" x 20" Return Grill Media Air Filter Zoom

20" x 20" Return Grill Media Air Filter

SKU:FC40R1003

Brand: Honeywell

Honeywell
Qty Price
$33.45
/ each
$161.25 / box (5 units x $32.25)
In Stock! Ships in 24-48 Hours
(125 Available)
0

Resources

Specs

Product Type: Return Grille Filter
Filter Size: 20" x 20"
MERV: 10

Description for Honeywell FC40R1003

Updated FC40R filters are over 30% smaller in depth, This change increases the flexibility without reducing the capture efficiency or dust holding capacity with the new configuration of the pleats it provides the same media in smaller space.

"The Return Grille Filter provides high efficiency, long life alternative to a 1" filter. It captures a significant amount of the airborne particles in the air that circulates through the filter. Mounts in most return filter grilles.

Specifications

  • Application: Return Grill
  • Airflow Max.-Capacity (cfm): 1150 cfm
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
  • Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.
  • Fractional Efficiency: E1=31%, E2=61%, E3=86%
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 10
  • Static Pressure Drop (in. w.c.) : 0.12 at 300FPM
  • Type of Air Cleaner: Media Air Cleaner

Features
  • Pleated for greater media capacity.
  • Low pressure drop provides a comfortable air flow.
  • Maintains equipment efficiency longer than standard filters.
  • FC40 is MERV 10.
  • FC20 is MERV 8.

20" x 20" Return Grill Media Air Filter

REVIEW SNAPSHOT®

by PowerReviews
Honeywell20" x 20" Return Grill Media Air Filter
 
4.8

(based on 142 reviews)

Ratings Distribution

  • 5 Stars

     

    (121)

  • 4 Stars

     

    (15)

  • 3 Stars

     

    (3)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (2)

97%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Great Product

I have static pressure issues with my AC. The pressure is okay with the very cheap fiberglass filters with good airflow properties, but whenever I tried to use a pleated filter the pressure in...Read complete review

I have static pressure issues with my AC. The pressure is okay with the very cheap fiberglass filters with good airflow properties, but whenever I tried to use a pleated filter the pressure in the AC got too high. This media filter not only filters much better than the fiberglass, it has the same air resistance. So I have the same static pressure using this filter as the fiberglass one. When you consider this filter can last a year, it is not that much more expansive than fiberglass, either. Finally, AC companies quoted me $500 to install a media filter in the attic at the junction of the return duct and the AC unit. So using this filter saves me $500. I am very happy with it.

VS

Most Liked Negative Review

 

Factory Damage

This product came in the factory package with a small amount of exterior damage. I found 2 of the items damaged (ends crushed in). I am not sure if it was damaged in...Read complete review

This product came in the factory package with a small amount of exterior damage. I found 2 of the items damaged (ends crushed in). I am not sure if it was damaged in shipment or shipped that way.

The product works as you would expect it to. It does not catch the very fine dust.

Reviewed by 142 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

I've been buying this product for years

By Teresa

from Los Angeles, CA

Verified Buyer

Comments about 20" x 20" Return Grill Media Air Filter:

This filter works great for our condo. Return vent is very high and not easy to change. With this filter, we only change every 6 to 7 months (not monthly like most filters). It also is better for the HVAC system because it does not restrict air flow like some of them do.

 
4.0

Great to deal with SupplyHouse, as always...

By Chris

from Huntersville, NC

Verified Reviewer

Comments about 20" x 20" Return Grill Media Air Filter:

The filters were shipped in a box the same height and width as the filters, with the extra depth filled with inflatable packing bladders. The box went through the normal handling during transit, which meant even the smallest squeeze on the box was going to crush the edges of the filters, especially the important part (the filter flange which locates in the standard 1 inch filter opening). The flange was mangled enough that it wasn't going to properly locate or seal the filter, so no good. I called customer service and they sent out a duplicate order at no charge, which should be here tomorrow. Hopefully packed with a little more intelligence. Great customer service, as always.

I did put one of the mangled filters in place to test, with some duct tape to locate and seal to the filter housing, and it seems to be much lower pressure drop than the standard Red 1 inch filters. They don't visibly distort under suction either, which is a good informal reference for pressure drop. This also means they're quieter with less airflow hiss, which is nice too. We'll see how well they filter and how long they last. I can't believe I've never discovered this type of adapter filter until now.

 
5.0

Outstanding product, will buy again.

By henry7

from Welligton al.

Verified Buyer

Comments about 20" x 25" Return Grill Media Air Filter:

Item works as described, good competitive price, great deal.

 
3.0

Filter has been changed from those purchased previously.

By Retired old guy

from Fairview, TN

Verified Buyer

Comments about 20" x 25" Return Grill Media Air Filter:

Smaller design and not as sturdy. When shipped the four ordered were not packed in a sturdy carton and it appeared they were crushed during shipment.

 
4.0

good product

By rkytx

from Lockhart, Texas

Verified Buyer

Comments about 20" x 30" Return Grill Media Air Filter:

ONLY thing I can say negative about these is that they don't last as long as originally stated. House air is recognizably different after a change....especially if it's been more than 4 months. Price is good.

 
5.0

I would buy this product again!

By LTB

from NC

Verified Buyer

Comments about 14" x 24" Return Grill Media Air Filter:

Very efficient!

 
4.0

VERY GOOD PERFORMANCE AT AN AFFORDABLE PRICE

By RUFUS

from N RIDGEVILLE OHIO

Verified Buyer

Comments about 20" x 20" Return Grill Media Air Filter:

this is an hvac filter

 
5.0

Great Product

By KO

from Denham Springs, LA

Verified Buyer

Comments about 24" x 24" Return Grill Media Air Filter:

This Honeywell filter works great. Usually last about 1 year in my home. Customer Service I experienced was great as well.

 
4.0

Size Change

By Teresa

from Kilgore, Texas

Verified Buyer

Comments about 20" x 20" Return Grill Media Air Filter:

I've placed quite a few of these filter orders, and have gotten into the habit of just re-ordering my last purchase. We immediately noticed a size difference upon receipt. The original filters were 20 x 20 x 4-3/8, and are now 20 x 20 x 3. To my knowledge, they are the same filtration because of the number of pleats being increased, but the depth change really has us second-guessing it. Only when I looked my order back up and pulled up the actual item, did I see the note about the product changing. For people re-ordering, I think that should be in bigger print.

 
4.0

Excellent product and good prices

By Dave in AZ

from Scottsdale Arizona

Verified Buyer

Comments about 20" x 25" Return Grill Media Air Filter:

This is a very well made product with great quality and easy to use design. SupplyHouse has very competitive prices on this product and an easy to use ordering system.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 4 Answers
Displaying questions 1-2
  • 14" x 14" Return Grill Media Air Filter

    Q:

    Can you entirely do away with your furnace filter if you added one of these at all your return air vents?

    Thank you!
    Asked on 10/1/2015 by Ali from Springfield, VA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you could.

      Answered on 10/5/2015 by Supplyhouse Staff from New York
  • 20" x 20" Return Grill Media Air Filter

    Q:

    How often do the filters need to be changed typically:?
    Asked on 7/10/2012 by Libby from East Texas

    3 answers

    • CUSTOMER CARE

      A:

      Every 6 months to a year depending on use.

      Answered on 7/10/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I change my filter once a year and have had no problems. Of note there are
      no pets or children in my house. That might make more frequent changes
      necessary.

      Answered on 7/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It depends on how much you run your system. I usually replace a 1" every month and the 4" every 4 months. I also have been known to use the crevice tool attachment on my electolux to clean these and extend the life of the filter.

      Answered on 7/11/2012 by Anonymous
Displaying questions 1-2

Do you have a question about this product?