TrueCLEAN Enhanced Whole-House Air Cleaner for Air Handler Units (20"x20" Filter) Zoom

TrueCLEAN Enhanced Whole-House Air Cleaner for Air Handler Units (20"x20" Filter)


Brand: Honeywell

FH8000A2020 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.



Replacement Filters: FR8000A2020 (20x20)
Air Flow Capacity (CFM): 1800
Hertz: 60
Static Pressure Drop (in. w.c.): 0.25
Filter Size: 20" x 20"
Mount: Duct Mount
Application: Air Quality
Color: Dark Empire Gray
Material: 20 Gauge Powder Coated Steel (Cabinet)
Operating Temp Range: -4° to 158°F
Operating Humidity: 5 to 95% RH
Efficiency Rating: Equivalent to MERV 15
Warranty: 5-Year Limited Warranty

Description for Honeywell FH8000A2020

The Honeywell TrueCLEAN Enhanced Air Cleaner is designed for use in return air duct of a forced air heating, cooling and ventilation system. TrueCLEAN Enhanced Air Cleaners deliver cleaner air by taking a high-airflow media filter and enhancing it with electronic technology. Honeywell TrueCLEAN is installed in your central heating and cooling system, cleaning the air that goes through your ductwork and pushes the cleaner air out to all rooms in your home. The Honeywell TrueCLEAN Enhanced Air Cleaner treats the entire air stream through a state of the art three-step process.

1. Charge: In stage one particles in the air are electrically charged by an array of ionizer points as they enter the air cleaner.

2. Capture: In stage two the charged particles are electrically attracted and captured in the filter cartridge which is located within an electric field.

3. Destroy: In stage three captured particles are destroyed by electrical current flow and ion bombardment.

Not only are Honeywell TrueCLEAN Enhanced Air Cleaners phenomenally effective, they're also quiet, out of the way and easy to maintain. It's as simple as replacing the filter every 6 to 12 months and lightly dusting the ionizing points with a paintbrush.


  • Best of media and electronic
  • Advanced, 3-step filtration technology
  • MERV 15 efficiency (Full ASHRAE testing performed at 492 FPM)
  • Easy maintenance and quiet operation for reduced callbacks
  • Runs on the same voltage and can be powered right from the equipment
  • Works with all gas, oil and electric forced air furnaces and air conditioning systems
  • Customized product labels
  • 5-Year Warranty

TrueCLEAN Enhanced Whole-House Air Cleaner for Air Handler Units (20"x20" Filter)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • TrueCLEAN Enhanced Whole-House Air Cleaner for Air Handler Units (20"x20" Filter)


    Can this be used in whole-house? almost 5000 square feet?
    for 5000 square feet house, is one cleaner enouth?
    Asked on 8/3/2013 by kenneth

    1 answer



      This unit is designed for whole house applications. While square footage is one factor in determining if this product is right for you, you will need to know what your air flow requirements are. This unit has a maximum airflow of 1,800 CFM.

      Answered on 8/7/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?