TrueCLEAN Enhanced Whole-House Air Cleaner for Air Handler Units (25"x20" Filter) Zoom

TrueCLEAN Enhanced Whole-House Air Cleaner for Air Handler Units (25"x20" Filter)

SKU:FH8000A2520

Brand: Honeywell

Honeywell
FH8000A2520 has been discontinued.
Suggested Alternative:
SKU: F300E1035
Brand: Honeywell
0

Resources

Specs

Replacement Filters: FR8000A2520 (25x20)
Air Flow Capacity (CFM): 2000
Voltage:
?
230v
Hertz: 60
Amperage:
?
0.5
Static Pressure Drop (in. w.c.): 0.22
Filter Size: 25" x 20"
Mount: Duct Mount
Application: Air Quality
Color: Dark Empire Gray
Material: 20 Gauge Powder Coated Steel (Cabinet)
Operating Temp Range: -4° to 158°F
Operating Humidity: 5 to 95% RH
non-condensing
Efficiency Rating: Equivalent to MERV 15
Warranty: 5-Year Limited Warranty

Description for Honeywell FH8000A2520

The Honeywell TrueCLEAN Enhanced Air Cleaner is designed for use in return air duct of a forced air heating, cooling and ventilation system. TrueCLEAN Enhanced Air Cleaners deliver cleaner air by taking a high-airflow media filter and enhancing it with electronic technology. Honeywell TrueCLEAN is installed in your central heating and cooling system, cleaning the air that goes through your ductwork and pushes the cleaner air out to all rooms in your home. The Honeywell TrueCLEAN Enhanced Air Cleaner treats the entire air stream through a state of the art three-step process.

1. Charge: In stage one particles in the air are electrically charged by an array of ionizer points as they enter the air cleaner.

2. Capture: In stage two the charged particles are electrically attracted and captured in the filter cartridge which is located within an electric field.

3. Destroy: In stage three captured particles are destroyed by electrical current flow and ion bombardment.

Not only are Honeywell TrueCLEAN Enhanced Air Cleaners phenomenally effective, they're also quiet, out of the way and easy to maintain. It's as simple as replacing the filter every 6 to 12 months and lightly dusting the ionizing points with a paintbrush.

Features:

  • Best of media and electronic
  • Advanced, 3-step filtration technology
  • MERV 15 efficiency (Full ASHRAE testing performed at 492 FPM)
  • Easy maintenance and quiet operation for reduced callbacks
  • Runs on the same voltage and can be powered right from the equipment
  • Works with all gas, oil and electric forced air furnaces and air conditioning systems
  • Customized product labels
  • 5-Year Warranty

TrueCLEAN Enhanced Whole-House Air Cleaner for Air Handler Units (25"x20" Filter)

Q&A: Ask the Questions, share answers