1/2" FM911 Backflow Preventer & Boiler Fill Valve Assembly (Threaded) Zoom

1/2" FM911 Backflow Preventer & Boiler Fill Valve Assembly (Threaded)

SKU:FM911

Brand: Honeywell

Honeywell
Qty Price
$71.50
/ each
$279.80 / box (4 units x $69.95)
In Stock! Ships in 24-48 Hours
(11 Available)

Specs

Size: 1/2"
Min Pressure (PSI): 4
Max Pressure (PSI): 60
Connection Type: Threaded
Inlet Type: Sweat
Pressure Range: 4 to 60 psi
Material: Brass
Inlet Type: Union Threaded
Union Sweat
Outlet Type: NPT
Max Temp (F): 212°F
Temperature Range (F): 212°F Max
Application: Heating

Description for Honeywell FM911

Pressure regulating valve for automatic control of boiler feed water and other pressure reducing applications. Especially constructed for expansion tank mounting.

Features:

  • Fast fill feature
  • Built-in check valve
  • Good for 12 story building
  • Adjustable 4-60 psi
  • Stainless steel filter
  • Pressure balanced piston design
  • Union connection sweat and threaded
  • Complete bronze/brass construction

1/2" FM911 Backflow Preventer & Boiler Fill Valve Assembly (Threaded)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons