TrueCLEAN Replacement Filter (20" x 25") Zoom

TrueCLEAN Replacement Filter (20" x 25")

SKU:FR8000F2025

Brand: Honeywell

Honeywell
Qty Price
$76.95
/ each
$295.80 / box (4 units x $73.95)
In Stock! Ships in 24-48 Hours
(67 Available)
0

Resources

Specs

Application: Replacement Filter
Static Pressure Drop (in. w.c.): 0.25
Air Flow Capacity (CFM): 2000
Filter Size: 20" x 25"
MERV: 15

Description for Honeywell FR8000F2025

TrueCLEAN Replacement Filter (20" x 25")

Used with FH8000F2025

TrueCLEAN Replacement Filter (20" x 25")

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTrueCLEAN Replacement Filter (20" x 25")
 
4.6

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (7)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        What a great deal!

        By Sam in Texas

        from Allen, TX

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about TrueCLEAN Replacement Filter (20" x 25"):

              I got a new AC and heating system a year and a half ago, only to discover that the filters couldn't be bought in local hardware or grocery stores, and that they cost quite a bit when the AC company furnished them. It occurred to me to look online and see if I could buy them myself. I found Supply House right away, put in the product number, found the filters, and ordered two for about what I would have paid for one from the AC company. They arrived promptly, well packaged and in perfect shape. I am a lifelong customer now, and will order 2 or 4 filters either every fall or every other one, depending on whether I order 2 or 4 at a time. I would highly recommend this product and this company!

              • Was this a gift?:
              • No
               
              2.0

              Does it's job but suffers from built-in Obsolescence

              By Eco-Consummer

              from San Diego CA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about TrueCLEAN Replacement Filter (20" x 25"):

                    This product does its job effectively but it is unnecessarily, ridiculously expensive and short-lived. It would be so much better to design a filter that can be cleaned and re-used. The electrostatic filters with charcoal filters that I had on old Honeywell air cleaner could be put in the dishwasher and used time and again. The TrueClean filters are like expensive razor blades - Honeywell sells you the razor (air cleaner) cheap enough but they really make their money on the blades (filters). As a consumer, and as someone who is ecologically minded, I really am disgusted with how a short product life is designed into these filters. Unfortunately you don't have any other choice to buy the filter (blade) that fits the unit.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    On time and in good shape

                    By Rob likes money

                    from Highlands Ranch, CO

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about TrueCLEAN Replacement Filter (20" x 25"):

                          These were the least expensive filters I could find.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Exactly what I needed

                          By tutti

                          from voorhees nj

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about TrueCLEAN Replacement Filter (20" x 25"):

                                Easy to install, meets heater specs, great for allergies.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                OEM Brand Filters at great price

                                By MLGQB14

                                from Chicago

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about TrueCLEAN Replacement Filter (20" x 25"):

                                      I just installed two new HVAC systems with HONEYWELL filtration systems. The replacement filters from Supply House were the OEM Brand name recommended filters at a great price vs my service provider. Highly recommend using Supply House for this type of merchandise.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Fast and Painless

                                      By ET

                                      from Music City USA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about TrueCLEAN Replacement Filter (20" x 25"):

                                            Supply House was fast and painless in the delivery of this filter for my Geo Thermal HVAC unit.
                                            Thanks Supply House

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            The Best Filter

                                            By T11

                                            from Somerville, MA

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about TrueCLEAN Replacement Filter (20" x 25"):

                                                  Since getting the system installed, it has been fantastic.
                                                  You *really* see the amount of crud being circulated around your house when you pull the first filter out. This system isn't even on the same planet compared to the last filter set-up we had. MERV 15, longer life and cleaner air. In todays age of tighter houses, if you can afford putting this system in, you won't be disappointed.

                                                  • Was this a gift?:
                                                  • No

                                                  Displaying reviews 1-7

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers