1/2" Sweat Connection Thermometer w/ 2" Dial Size Zoom

1/2" Sweat Connection Thermometer w/ 2" Dial Size

SKU:GS200

Brand: Honeywell

Honeywell
Qty Price
$16.15
/ each
$62.20 / box (4 units x $15.55)
In Stock! Ships in 24-48 Hours
(22 Available)

Specs

Application: Heating
Connection Type: Sweat
Dial Size: 2"
Length: 1-1/4"
Connection Size: 1/2"
Temperature Range (F): 32°-250°F
Temperature Range: 0° to 121°C
Max Temp (F): 250°F
Measures: Fahrenheit
Celsius
Material: Brass Well
Steel Case

Description for Honeywell GS200

Features:

  • Brass thermowell is included to allow the thermometer to be removed without draining the system
  • 2 inch dial
  • Steel case and brass well

1/2" Sweat Connection Thermometer w/ 2" Dial Size

REVIEW SNAPSHOT®

by PowerReviews
Honeywell1/2" Sweat Connection Thermometer w/ 2" Dial Size
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Works fine

By mdfun

from Richmond

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" Sweat Connection Thermometer w/ 2" Dial Size:

        Strange to solder in. Had to play some games

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 4 Answers
        Displaying questions 1-2
        • 1/2" Sweat Connection Thermometer w/ 2" Dial Size

          Q:

          What is the internal diameter of the thermal well?
          Asked on 10/13/2013 by Dan from Mastic ,new york

          3 answers

          • VERIFIED BUYER

            A:

            ..375" or 3/8"
            Wayne & Marilyn Gorham

            Answered on 10/15/2013 by Anonymous
          • VERIFIED BUYER

            A:

            My old caliper measures an OD of 3/8" on the stem of the Dial Thermometer that fits inside the thermowell. I might assume the ID of the Thermowell would be slightly large by a thou or two.
            Best regards ... Wes Kobelka

            Answered on 10/15/2013 by Anonymous
          • VERIFIED BUYER

            A:

            1/2 copper pipe size... 5/8OD.

            Answered on 10/13/2013 by Anonymous
        • 1/2" Sweat Connection Thermometer w/ 2" Dial Size

          Q:

          Does this product come with a thermowell?
          Asked on 1/18/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            Yes, a brass thermowell is included to allow the thermometer to be removed without draining the system .

            Answered on 1/25/2011 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons