Description
14/4 Str THHN 600v Tray Cable
Read more
Specs
Length (Feet):
50'
Application:
HVAC
AWG:
14
Color:
Black Jacket
Type:
Tray Cable
Conductors:
4
Package Type:
Coils
Features:
THHN
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
1-888-757-4774 LiveChat Img Live Chat
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video
    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    5 Product Reviews

    Product Q&A