Description
Applications: Wiring of Thermostat Controls, Heating and Air Conditioning Equipment, doorbells, as well as other Low Voltage Applications. Sunlight Resistant except CL2P.
Features: Sequential Footage Markings on Spools. Braided Ripcord.
Code Restrictions: OK for use with all Power-Limited Circuits except those in Risers and Plenums.
Construction: Copper Conductors, Polypropylene Insulation, Polyvinyl-Chloride Jacket.
Read more
Manuals (1)
Specs
Length (Feet):
250'
AWG:
20
Conductors:
7
Outside Diameter:
0.161
Application:
HVAC
Features:
PVC Coated
Color:
Brown Jacket
Type:
Solid
Package Type:
Reels
Approvals:
CL2
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    4 Product Reviews

    Product Q&A