Description
Applications:Wiring of Thermostat Controls, Heating and Air Conditioning Equipment, doorbells, as well as other Low Voltage Applications. Sunlight Resistant except CL2P.
Features: Sequential Footage Markings on Spools. Braided Ripcord.
Code Restrictions:OK for use with all Power-Limited Circuits.
Construction: Copper Conductors, Low Smoke PVC, Low Smoke PVC Jacket.
Read more
Manuals (1)
Specs
Length (Feet):
250'
Conductors:
6
Outside Diameter:
0.188
Application:
HVAC
AWG:
18
Features:
Plenum Rated
Color:
Natural Jacket
Type:
Solid
Package Type:
Reels
Approvals:
FT6
C(UL)
CMP
CL2P
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    1 Product Reviews

    Product Q&A