Description
Overview:
Provide automatic control of a humidifier or dehumidifier for dehumidification in air conditioning systems.

Features:
  • Positive ON-OFF settings permit manual operation of controlled equipment.
  • Impact-resistant, molded plastic cover mounts on wall.
  • Fully enclosed, dust free, SPST, snap-acting switch.
  • Sensing element of thin, moisture sensitive nylon ribbon provides reliable operation even when ambient temperature conditions change.
  • Colour: Beige
  • Read more
    Manuals (2)
    Specs
    Application:
    Dehumidification
    Temperature Range (F):
    50 F to 125 F
    Voltage:
    120v
    Mount:
    Wall
    Color:
    White
    Height:
    4-11/16"
    Width:
    2-15/16"
    Depth (Inches):
    2-1/8"
    ×
    HVAC Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A