120/240 Vac Wall mounted Gray Humidistat Zoom

120/240 Vac Wall mounted Gray Humidistat

SKU:H600A1014

Brand: Honeywell

Honeywell
Qty Price
$118.95
/ each
$229.90 / box (2 units x $114.95)
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Application: Dehumidification
Temperature Range (F): 50 F to 125 F
Voltage:
?
120v
240v
Mount: Wall

Description for Honeywell H600A1014

Overview:
Operates humidification equipment on RH fall or dehumidification equipment on RH rise.

Features:

  • Sensing element of thin, moisture sensitive nylon ribbon provides reliable operation even when ambient temperature conditions change.
  • Fully enclosed, dust free, SPDT, snap-acting switch.
  • Removable setting knob prevents tampering.
  • Mount vertically on 2 x 4 in. junction box (not to be duct mounted).
  • Includes alternate scale and faceplate for horizontal mounting.

  • 120/240 Vac Wall mounted Gray Humidistat

    Q&A: Ask the Questions, share answers