Manual Humidistat Control Zoom

Manual Humidistat Control

SKU:H8908ASPST

Brand: Honeywell

Honeywell
Qty Price
$39.95
/ each
$151.80 / box (4 units x $37.95)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Product Type: Control
Control: H8908 manual humidistat
Application: Air Quality
Mount: Duct or Remote (up to 20 FT)
Voltage:
?
24v
Type: Steam
Switch: SPST
Temperature Range (F): 1.1°-40°C
Height: 4-3/4"
Width: 3-1/8"
Depth (Inches): 1-3/8"

Description for Honeywell H8908ASPST

Overview The H8908B Humidistat and H8908C Dehumidistat (humidity controllers) provide automatic low voltage control of humidifiers and dehumidifiers or ventilators, respectively, in central heating and air conditioning systems. They have a SPST, snap-acting, dust-proof switch and are designed for wall or surface duct mounting.
Features

  • SPST, snap-acting, dust-proof switch and are designed for wall or surface duct mounting.
  • Positive ON and OFF settings.
  • Twelve-inch ribbon of thin, moisture-sensitive nylon ribbon wound around three bobbins effectively gives optimum control for reliable operation under changing ambient conditions.
  • Mounts in duct or on wall surface.
Product Specifications
  • Application: Provides humidity control for ducts, greenhouses, computer rooms, printing and photographic laboratories, and other applications where electronic accuracy, as well as remote sensing, is desired.
  • Type: Steam
  • Voltage: 24 Vac
  • Color: White
  • Mounting: Mounting Duct or Remote Mount (up to 20 feet/6 meters)
  • Temerature Range: 1.1C-40C
  • Dimensions (in.): 4-3/4 in. H x 3-1/8 in. W x 1-3/8 in. D

Manual Humidistat Control

REVIEW SNAPSHOT®

by PowerReviews
HoneywellManual Humidistat Control
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again !!

By Ed

from Glen carbon il.

Verified Buyer

Comments about Manual Humidistat Control:

This product was a exact replacement of what I needed.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Manual Humidistat Control

    Q:

    what would be the ideal setting
    Asked on 4/2/2011 by Rick from Punta Gorda FL

    1 answer

    • CUSTOMER CARE

      A:

      It depends on your system and the weather conditions in your area.

      Answered on 4/6/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?