HE220 Humidifier Pad Zoom

HE220 Humidifier Pad

SKU:HC22A1007

Brand: Honeywell

Honeywell
Qty Price
$5.35
/ each
$257.50 / box (50 units x $5.15)
In Stock! Ships in 24-48 Hours
(383 Available)
0

Resources

Specs

Product Type: Humidifier Pad
Application: Air Quality
Dimensions: 9.5" x 10" x 1.5"

Description for Honeywell HC22A1007

For use with Honeywell HE220, HE225, Aprilaire Models 110, 220, 550, 558

HE220 Humidifier Pad

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHE220 Humidifier Pad
 
4.9

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (5)

Reviewed by 14 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

Good job but box too big

By shirtntie

from Weirton, WV

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about HE220 Humidifier Pad:

        The product was exactly as expected and was delivered in a very expeditious manner. It wasn't a big object and the box it was shipped in was rather large. Could have been less of a shipping charge with a smaller box.

        • Was this a gift?:
        • No
         
        5.0

        Honeywell HE220 Humidifier Pad

        By Z06Trev

        from New Jersey

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about HE220 Humidifier Pad:

              The price was so reasonable that I thought they might not be real Honeywell humidifier pads. The parts arrived very quickly and there were original Honeywell branded pads. I would definitely purchase these pads again.

              • Was this a gift?:
              • No
               
              5.0

              Humidifier filters

              By Warm and cozy

              from Murray, Utah

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about HE220 Humidifier Pad:

                    We were happy to get these filters at a much better price than we have paid from other suppliers. The order came in a timely manner and we are happy with the product.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Very satisfied with this purchase.

                    By Mack the knife

                    from Warren, MI

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about HE220 Humidifier Pad:

                          Price was very good.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          User friendly website, easy to place ord

                          By Kultar

                          from New jersey

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about HE220 Humidifier Pad:

                                This is an excellent original Honeywell product. Ordered on line and delivered on line as promised.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Honey of a Humidifier

                                By Retired and Happy

                                from Buffalo, NY

                                Verified Buyer

                                Comments about HE220 Humidifier Pad:

                                This Honeywell humidifier has worked really well for years. I change the pad once a year and it keeps our house comfortable all through a New York winter. It sheds a white powdery substance that is easy to vacuum up. The way the humidifier is built I have no problems with corrosion.

                                 
                                5.0

                                Humidifier filter

                                By Dave

                                from omaha ne

                                Verified Buyer

                                Comments about HE220 Humidifier Pad:

                                great price and did its job

                                 
                                5.0

                                Great price on humidifier elements

                                By Dry hands

                                from Draper, Ut

                                Verified Buyer

                                Comments about HE220 Humidifier Pad:

                                Great price on humidifier elements. OEM element provided allows easy user replacement. Shipped as stated and received in good condition.

                                 
                                5.0

                                Durable and effective !

                                By Teedie

                                from Cedar Mountain, NC

                                Verified Buyer

                                Comments about HE220 Humidifier Pad:

                                Not only are these easy to install but they last and last and last, no matter how much water passes through them. I've even washed one out and re-used it while waiting on my replacements and it worked great.

                                 
                                5.0

                                Filters for Honeywell Humidifier

                                By Bill

                                from Chattanooga, TN

                                Verified Buyer

                                Comments about HE220 Humidifier Pad:

                                Good filters, good price, fast shipping, easy to navigate site! good buying experience!

                                Displaying reviews 1-10

                                Back to top

                                Previous | Next »

                                Q&A: Ask the Questions, share answers