HE225 Humidifier Pad with AgION Coating Zoom

HE225 Humidifier Pad with AgION Coating

SKU:HC22E1003

Brand: Honeywell

Honeywell
Qty Price
$11.95
/ each
$46.20 / box (4 units x $11.55)
In Stock! Ships in 24-48 Hours
(153 Available)
0

Resources

Specs

Product Type: Humidifier Pad
Application: Air Quality

Description for Honeywell HC22E1003

Replacement Humidifier Pad with AgION Coating

Used with: Honeywell HE220, HE225, Aprilaire Models 110, 220, 550, 558

HE225 Humidifier Pad with AgION Coating

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHE225 Humidifier Pad with AgION Coating
 
4.8

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 11 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Did The Job!

By Mayberry Chief Deputy

from Mount Airy, NC

Verified Buyer

Comments about HE225 Humidifier Pad with AgION Coating:

The humidifier pads were exactly what I needed and wanted. Ordering them through Supply House saved me alot from local service company!

 
5.0

Perfect replacemtn

By Big Sky

from Billings, MT

Verified Buyer

Comments about HE225 Humidifier Pad with AgION Coating:

Great replacement and fast delivery

 
5.0

Will order these again

By JB

from New Jersey

Verified Buyer

Comments about HE225 Humidifier Pad with AgION Coating:

Exactly what I ordered and needed. Arrived next day.
Can't get any better than that!!! And a great price!!

 
5.0

Humidifer pad does its job well

By Ira

from Pickerington, OH

Verified Buyer

Comments about HE225 Humidifier Pad with AgION Coating:

I replace the pads at the beginning of every heating season and they last with one cleaning. It says they are recyclable but after six months they look nasty with lime scale.

 
5.0

Very good product

By Carl

from Johnstown, CO

Verified Buyer

Comments about HE225 Humidifier Pad with AgION Coating:

Have been using this humidifier pad for a number of year in my furnace. It does need to be change every year or it is not effective

 
5.0

Will buy this product again.

By Grandma fix-it

from Broken Arrow, OK

Verified Buyer

Comments about HE225 Humidifier Pad with AgION Coating:

This filter was exactly what was needed and less expensive than other sites. Shipment was rapid. I will purchase these again from this vendor next time they are needed.

 
5.0

Exactly what I needed.

By MikeM

from New Albany, OH

Verified Buyer

Comments about HE225 Humidifier Pad with AgION Coating:

This filter is the one I was looking for. I could not find it in any of the local stores. It was the correct size and fit in the frame perfectly.

 
4.0

I would purchase again

By Frank

from farmongton hills mi

Verified Buyer

Comments about HE225 Humidifier Pad with AgION Coating:

Low cost, does the job. Not spectacular, got what I expected and paid for

 
5.0

Worked for me!

By hardwood floor owner

from Robbinsville, NJ

Verified Buyer

Comments about HE225 Humidifier Pad with AgION Coating:

I installed this in my humifier. very easy to install. Old one crumbled up a bit, so be sure to change it every year. Better for you to order 2-3 in one shot so you done have to do it every year and pay extra shipping. Keeps me houses humidity 40-50% the entire winter and prevents gapping in hardwood floor.

 
4.0

I USE THIS IN MY RENTAL CONDO

By KMT CONDO OWNER

from Clinton Township, MI

Verified Buyer

Comments about HE225 Humidifier Pad with AgION Coating:

I own a rental condo. The HVAC needs preventive maintenance annually, to keep it "healthy". I use the Honeywell HE225 Humidifier Pad with AgION Coating that was recommended by the HVAC installation company, for my furnace humidifier. The filter works great. It is easy to install and uninstall. PEX Supply gives me the best price, including shipping!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • HE225 Humidifier Pad with AgION Coating

    Q:

    Is this an actual Honeywell product?
    Asked on 2/22/2014 by Les

    1 answer

    • CUSTOMER CARE

      A:

      Yes, HE225 Humidifier Pad is made by Honeywell.

      Answered on 3/5/2014 by PexSupplyStaff from New York
Displaying question 1

Do you have a question about this product?