Replacement Humidifier Pad Zoom

Replacement Humidifier Pad

SKU:HC26A1008

Brand: Honeywell

Honeywell
Qty Price
$7.45
/ each
$28.60 / box (4 units x $7.15)
In Stock! Ships in 24-48 Hours
(139 Available)
0

Resources

Specs

Product Type: Humidifier Pad
Application: Air Quality

Description for Honeywell HC26A1008

Standard Humidifier Pad for Honeywell HE260, HE265, HE360, HE365, Aprilaire 350, 360, 560, 568, 600, 700, 760, 768

Replacement Humidifier Pad

REVIEW SNAPSHOT®

by PowerReviews
HoneywellReplacement Humidifier Pad
 
5.0

(based on 19 reviews)

Ratings Distribution

  • 5 Stars

     

    (19)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 19 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

I WOULD RECOMMEND THIS PRODUCT

By TANYA

from ASHLAND, KY

Verified Buyer

Comments about Replacement Humidifier Pad:

HUMIDIFIER PAD SEEMS TO LAST FOR APPROX 1 YR AND VERY GOOD PRICING

 
5.0

Replacement Humidifier Pad by Honeywell

By bluesman77

from Wooster, OH

Verified Buyer

Comments about Replacement Humidifier Pad:

I really can't comment on the product other than it is a genuine factory replacement at the best price I could find and the delivery was very fast. Would definitely purchase it again from these people.

 
5.0

Excellent Price and Quick Shipping

By Nancy G.

from Rockville, Maryland

Verified Buyer

Comments about Replacement Humidifier Pad:

Excellent Price and Quick Shipping

 
5.0

Honeywell replacement humidifier pad

By ejs024

from Orion, IL

Verified Buyer

Comments about Replacement Humidifier Pad:

Fits exactly like the original. Shipping was fast.
Price was reasonable.....

 
5.0

Great purchase

By jsvalen

from Ohio

Verified Buyer

Comments about Replacement Humidifier Pad:

Easy to install and works great.

 
5.0

It's as good as always

By jkisil

from South Lyon, Mi

Verified Buyer

Comments about Replacement Humidifier Pad:

This replacement is as good as the original. I've purchased these filters in the past from Supply House and have always been satisfied.

 
5.0

Did what its supposed to do

By Purchaser

from Frankfort, KS

Verified Buyer

Comments about Replacement Humidifier Pad:

furnace humidifier

 
5.0

Fantastic!

By Bob

from Central NJ

Verified Buyer

Comments about Replacement Humidifier Pad:

Product was just as pictured and arrived the next day.

 
5.0

Excellent service

By Writekash

from Plainsboro, nj

Verified Reviewer

Comments about Replacement Humidifier Pad:

Excellent customer service and great pricing on their products. I will definitely buy again. Shipping is too fast.

 
5.0

Exact Factory Replacement

By Dave

from Fairfax, VA

Verified Buyer

Comments about Replacement Humidifier Pad:

These humidifier pads are made by Honeywell and they fit and perform perfectly in my Honeywell HE360 Humidifier. I don't want to take a chance on a replacement pad made by someone else as long as I can get the original at a decent price.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Replacement Humidifier Pad

    Q:

    What are the dimensions of this product H x W x D?
    Asked on 3/31/2016 by jjd from United States

    1 answer

    • CUSTOMER CARE

      A:

      The size is approximately 10" x 13" x 1".

      Answered on 4/1/2016 by Supplyhouse Staff from New York
  • Replacement Humidifier Pad

    Q:

    I have a HE360 Honeywell humidifier the label indicates using HC22A1007 or HC26A1008. what is the difference between the two? Which do you recommend?
    Asked on 10/4/2015 by Joe

    1 answer

    • CUSTOMER CARE

      A:

      The sizes, the HC26A1008 is correct for your unit.

      Answered on 10/5/2015 by Supplyhouse Staff from New York
  • Replacement Humidifier Pad

    Q:

    What is the difference between these two humidifier replacement filters? Both are compatible per Honeywell:
    HC26E1004
    HC26A1008
    I suspect that only the HC26E1004 has the antimicrobial coating--is that correct?
    Thanks!
    Asked on 7/5/2012 by Dave from Minnesota

    1 answer

    • CUSTOMER CARE

      A:

      The difference between the two pads is the coating on the outside of the pad. The HC26A1008 does not have the Agion antimicrobial coating. The HC26E1004 does have the agion coating. Another pad that can be used and also has the antimicrobial coating is the HC26P1002 and this may be used with the HE260, HE265, HE360 and HE365 models. ,

      Answered on 7/11/2012 by PexSupply Staff from NY
  • Replacement Humidifier Pad

    Q:

    I have a Honeywell model HE260 with a pad size of 13 x 10 x 1 1/2. Which filter should I buy. HC22A1007 or HC26A1008?
    Asked on 12/22/2011 by Anonymous from Tonawanda, NY

    1 answer

    • CUSTOMER CARE

      A:

      With the HE260, you should use the HC26A1008.

      Answered on 12/23/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?